Shop All Manifold Gauge Sets
Jb Industries
Manifold Gauge, 4-Valve
Mfr # 25708
Zoro # G4315053
product price: $264.99
/ea
Free Shipping & Returns
$264.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Valves 4
- Refrigerant Compatibility R-134A, R-22, R-404A, R-410A
- Number of Hoses 4
- Vacuum Port Size 3/8 in
- Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jb Industries
- MFR # 25708
- Zoro # G4315053
- UPC # 684520334748
- Country of Origin United States
- Category Manifold Gauge Sets
Dimensions
Vacuum Port Size | 3/8 in |
Hose Length | 60 in |
Details
Item | Manifold Gauge |
Number of Valves | 4 |
Refrigerant Compatibility | R-134A, R-22, R-404A, R-410A |
Number of Hoses | 4 |
Material | Aluminum |
Features | 4 in Class 1 4-Refrigerant Gauges, Soft Grip Rubber Hand Wheels Reduce Turning to Open/Close, Full 3/8 in Bore Evacuates 40% Faster Than the Competing 4-Valve Manifold |
Gauges Low Side Blue | 30 in Hg to 400 psi |
Includes | 60 in High Pressure Color Coded Hose Set |
Gauge Accuracy | +/-3-2-3% |
Gauges High Side Red | 0 to 800 psi |
For Use With | R-22, R-134A, R-404A, R-410A |
Type | Air Conditioning and Stationary Refrigeration |
Description
Manifold Gauge, Number of Valves 4, R-134A, R-22, R-404A, R-410A, Number of Hoses 4, 60 in, 0 to 800 psi, 30 in Hg to 400 psi, +/-3-2-3 Percent, 3/8 in, Aluminum, 4 in Class 1 4-Refrigerant Gauges, Soft Grip Rubber Hand Wheels Reduce Turning to Open/Close, Full 3/8 in Bore Evacuates 40 Percent Faster Than the Competing 4-Valve Manifold, Includes 60 in High Pressure Color Coded Hose Set
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEMPCO Screw Plug Immersion Heater, 12-5/8 In. L (TSP02244)
- QUINCY LAB Fan Blade, 40AF (205-3018)
- HONEYWELL HOME Low Voltage Thermostat, 1 H Hardwired/Battery, 20 to 30V AC (TH1100DH1004)
- ALL-FILTERS 16X20X2 MERV 13 Pleated AC Furnace Air Filter, 6PK (16202.13 6PK)
- JB INDUSTRIES Mechanical Manifold Gauge Set, 3 Valves (22733)
- JB INDUSTRIES Mechanical Manifold Gauge Set, 2 Valves (22233L)
- JB INDUSTRIES Charging Manifold, Secure Seal Hose (22246)
- JB INDUSTRIES Manifold Gauge, 2-Valve (M2-5-410A-SS)
- JB INDUSTRIES Charging Manifold, Wth High Pressure Hose (22233)
- JB INDUSTRIES Manifold Gauge, 2-Valve (24078)
- ARCTIC FREEZE R-134A AC Gauge & Hose (8027420)
- Jb Industries Manifold Gauge Sets