Shop All Manifold Gauge Sets
Jb Industries
Manifold Gauge, 2-Valve
Mfr # M2-5-410A-SS
Zoro # G4724167
product price: $169.99
/ea
Free Shipping & Returns
$169.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Valves 2
- Refrigerant Compatibility R-22, R-404A, R-410A
- Number of Hoses 3
- Vacuum Port Size 1/4 in
- Includes 60 in High Pressure Color Coded Hose Set
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jb Industries
- MFR # M2-5-410A-SS
- Zoro # G4724167
- UPC # 684520336261
- Country of Origin United States
- Category Manifold Gauge Sets
Dimensions
Vacuum Port Size | 1/4 in |
Hose Length | 60 in |
Details
Item | Manifold Gauge |
Number of Valves | 2 |
Refrigerant Compatibility | R-22, R-404A, R-410A |
Number of Hoses | 3 |
Includes | 60 in High Pressure Color Coded Hose Set |
Material | Brass |
Features | Secure Seal Hose, Easy Turning Plastic Hand Wheels, All Metal Gauges |
Gauges Low Side Blue | 30 in Hg to 500 psi |
Gauges High Side Red | 0 to 800 psi |
Gauge Accuracy | +/-3-2-3% |
For Use With | R-22, R-404A, R-410A |
Type | Air Conditioning and Stationary Refrigeration |
Description
Manifold Gauge, Number of Valves 2, R-22, R-404A, R-410A, Number of Hoses 3, 60 in, 0 to 800 psi, 30 in Hg to 500 psi, +/-3-2-3 Percent, 1/4 in, Brass, Secure Seal Hose, Easy Turning Plastic Hand Wheels, All Metal Gauges, Includes 60 in High Pressure Color Coded Hose Set
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL Proport. Pressuretrol, 0-15 psi, 135 ohms (L91A1037)
- CRC Leak Detector, Aerosol Can, Size 20 Oz (14503)
- CHAMPION COOLER Blower Wheel, 12-7/8"x12-1/8"x1" (12BW)
- HONEYWELL V8043E5012 24V Zone Valve (V8043E5012)
- JB INDUSTRIES Mechanical Manifold Gauge Set, 4 Valves (25233L)
- JB INDUSTRIES Manifold Gauge, 2-Valve (M2-5-410A)
- JB INDUSTRIES Manifold Gauge, 2-Valve (M2-22231)
- JB INDUSTRIES Manifold Gauge, 2-Valve (24078)
- JB INDUSTRIES Manifold Gauge, 4-Valve (26200-310)
- JB INDUSTRIES Manifold Gauge, 4-Valve (26133)
- DAYTON Manifold Gauge Set, 2 Valve, 3 Hoses (4PDF7)
- Jb Industries Manifold Gauge Sets