Shop All Manifold Gauge Sets
Jb Industries
Manifold Gauge, 2-Valve
Mfr # M2-25515
Zoro # G5002873
product price: $97.29
/ea
Free Shipping & Returns
$97.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Valves 2
- Refrigerant Compatibility R-404A, R-407A, R-407C
- Number of Hoses 0
- Vacuum Port Size 1/4 in
- Material Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jb Industries
- MFR # M2-25515
- Zoro # G5002873
- UPC # 684520337565
- Country of Origin United States
- Category Manifold Gauge Sets
Dimensions
Vacuum Port Size | 1/4 in |
Details
Item | Manifold Gauge |
Number of Valves | 2 |
Refrigerant Compatibility | R-404A, R-407A, R-407C |
Number of Hoses | 0 |
Material | Brass |
Features | Free Floating Dual O-Ring Sealing System for Faster Evacuation/Charging, Color Coded Refrigerant Dials for Easy Reading, Pull Out Proof Hanging Hook for Convenience, All Metal Gauges, Plastic Hand Wheels Allow Easy Turning, Replaceable Intake/Hose Fittings for Easy Repair |
Gauges Low Side Blue | 30 in Hg to 500 psi |
Gauges High Side Red | 0 to 800 psi |
Gauge Accuracy | +/-3-2-3% |
For Use With | R-404A, R-407C, R-407A |
Type | Air Conditioning and Stationary Refrigeration |
Description
Manifold Gauge, Number of Valves 2, R-404A, R-407A, R-407C, Number of Hoses 0, 0 to 800 psi, 30 in Hg to 500 psi, +/-3-2-3 Percent, 1/4 in, Brass, Free Floating Dual O-Ring Sealing System for Faster Evacuation/Charging, Color Coded Refrigerant Dials for Easy Reading, Pull Out Proof Hanging Hook for Convenience, All Metal Gauges, Plastic Hand Wheels Allow Easy Turning, Replaceable Intake/Hose Fittings for Easy Repair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MANITOWOC Water Trough (10337)
- JOHNSON CONTROLS Capillary Fitting Assy, 1/2In Close Tank (FTG13A-600R)
- KING ELECTRIC Kcv Cove Heater 24" 120V 210W White (KCV1202-W)
- CORDEX Round Infrared Window, 4 In., 100mm Dia. (IW4000)
- JB INDUSTRIES Manifold Gauge, 2-Valve (M2-22231)
- JB INDUSTRIES Manifold Gauge, 2-Valve (M2-22831)
- JB INDUSTRIES Digital Manifold Gauge, 4-Valves, Hose Length: 60 in (DM4-Z)
- JB INDUSTRIES Manifold Gauge, 2-Valve (M2-5-410A-SS)
- JB INDUSTRIES Brass 2-Valve Charging Manifold Assembly with 36 in. Standard Hoses for R-12, R-22, and R-502 (M2-36)
- JB INDUSTRIES Charging Manifold, Wth High Pressure Hose (22233)
- YELLOW JACKET Manifold Gauge, 78" L, 1/4" Port Size (45925)
- Jb Industries Manifold Gauge Sets