Shop All Manifold Gauge Set Accessories
Jb Industries
Low Side Hose, Low Loss, 60 In, Blue
Mfr # CLS-60B
Zoro # G4677635
product price: $40.29
/ea
$40.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 60 in
- Application Servicing A/C and Refrigeration Equipment
- Color Blue
- Angle 30 Degrees
- Working Pressure 800 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jb Industries
- MFR # CLS-60B
- Zoro # G4677635
- UPC # 684520131279
- Country of Origin United States
- Category Manifold Gauge Set Accessories
Dimensions
Length | 60 in |
Connection Size | 1/4 in Female |
Details
Item | Charging/Vacuum Hose, Low Loss |
Application | Servicing A/C and Refrigeration Equipment |
Color | Blue |
Angle | 30 Degrees |
Working Pressure | 800 psi |
Number of Hoses | 1 |
For Use With | Refrigerant Manifold Gauge Sets |
Burst Pressure | 4,000 psi |
Hose Material | Kevlar/Rubber |
Features | Secure Seal Fittings |
Fitting Material | Brass |
Includes | Kevlar(R) Braid |
Accessory Type | Charging/Vacuum Hose, Low Loss |
Standards | UL Recognized |
Description
Charging/Vacuum Hose, Low Loss, Connection Size 1/4 in Female, 30 Degrees Angle, Number of Hoses 1, Length 60 in, Color Blue, Hose Material Kevlar/Rubber, Fitting Material Brass, Working Pressure 800 psi, Burst Pressure 4,000 psi, For Use With Refrigerant Manifold Gauge Sets, Features Secure Seal Fittings
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IO HVAC CONTROLS Heating Thermostat, 60 deg. (IO-TS60)
- WHITE-RODGERS Magnetic Relay, Coil Volts 24, Switch Type SPNO/SPNC, 2 2/3 in D (90 380S1)
- ZORO SELECT 6 in Square 2 Cone Ceiling Diffuser, White (4MJU2)
- AIRCARE Portable Humidifier, 5.4 gal, 3,700 sq. ft., Console, Oak Burl (H12 400HB)
- JB INDUSTRIES Test Gauge, Blue, For R-22, R-404A, R-410A (QC-G820)
- JB INDUSTRIES Quick Coupler, 1/4 In Mx5/16 In F, 90 Deg (33116N)
- JB INDUSTRIES Charging/Vacuum Hose, 60 In, Yellow (CL6-60Y)
- JB INDUSTRIES Manifold Hose Set, 60" L, 3 Hoses (CCLE-60)
- JB INDUSTRIES Gauge, 3-1/8 In Dia, Low Side, Blue, 350 psi (M2-870)
- JB INDUSTRIES Test Gauge, Red, For R-22, R-134A, R-404A (QC-G856)
- YELLOW JACKET Low Side Hose, Low Loss, 9 In, Blue (25202)
- Jb Industries Manifold Gauge Set Accessories