Shop All Manifold Gauge Set Accessories
Jb Industries
Liquid Charging Adapter, 5/16In MxF, 0 Deg
Mfr # LC-5
Zoro # G4973157
product price: $14.59
/ea
$14.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Charging Blends Into Refrigeration And A/C Systems
- Color Gold
- Angle 0 Degrees
- Connection Size 5/16 in Male x 5/16 in Female
- Fitting Material Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jb Industries
- MFR # LC-5
- Zoro # G4973157
- UPC # 684520333901
- Country of Origin United States
- Category Manifold Gauge Set Accessories
Dimensions
Connection Size | 5/16 in Male x 5/16 in Female |
Details
Item | Liquid Charging Adapter |
Application | Charging Blends Into Refrigeration And A/C Systems |
Color | Gold |
Angle | 0 Degrees |
Fitting Material | Brass |
For Use With | Charging Blends Into Refrigeration And A/C Systems |
Accessory Type | Liquid Charging Adapter |
Description
Liquid Charging Adapter, Connection Size 5/16 in Male x 5/16 in Female, 0 Degrees Angle, Color Gold, Fitting Material Brass, For Use With Charging Blends Into Refrigeration And A/C Systems
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAIKIN Sensor Flow, 24VAC/VDC (331893901)
- SIEMENS Zone Valve Assemblies, Two-Way, 1/2", 24Vac (242-00210)
- AMERICAN METAL FILTER 25 X 25 X 1 Nominal Galvanized Steel Filter Media Pad-Holding Frame With Retainer Gate (HPOG102525)
- WESTINGHOUSE Westinghouse 36321 Contractors Choice 52 in. Polished Brass Indoor Ceiling Fan (36321)
- JB INDUSTRIES Manifold Hose Set, Low Loss, Connection Size 1/4 in Female, 30 Deg Angle, Number of Hoses 3, 60 in L (CCLS-60)
- JB INDUSTRIES Gauge, Red LED, For R-22, R-404A, R-410A (M2-825L)
- JB INDUSTRIES Charging/Vacuum Hose, 60 In (CCLE4-60)
- JB INDUSTRIES Gauge, 3-1/8 In Dia, Low Side, Blue, 500 psi (M2-890)
- JB INDUSTRIES Manifold Hose Set, 60 In, Red, Yellow, Blue (CCLS5-60)
- JB INDUSTRIES High Side Hose, Low Loss, 72 In, Red (CLS-72R)
- YELLOW JACKET Charging/Vacuum Hose, 60 In, Yellow (14560)
- Jb Industries Manifold Gauge Set Accessories