Shop All Refrigeration Access Valves
Jb Industries
Line Piercing Saddle Valve, 7/8" OD, PK2
Mfr # A32914
Zoro # G0811413
product price: $58.25
/pk 2, $29.13/ea
$58.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Size 7/8 in OD
- For Use With All CFC, HCFC and HFC Refrigerants
- Outside Dia. 7/8"
- Max. Working Pressure 800 psi
- Includes Hardened Steel-Piercing Needle And Cap,One Valve
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jb Industries
- MFR # A32914
- Zoro # G0811413
- UPC # 684520319141
- Country of Origin United States
- Category Refrigeration Access Valves
Dimensions
Connection Size | 7/8 in OD |
Outside Dia. | 7/8" |
Details
Item | Refrigeration Line Piercing Saddle Valve |
For Use With | All CFC, HCFC and HFC Refrigerants |
Max. Working Pressure | 800 psi |
Includes | Hardened Steel-Piercing Needle And Cap,One Valve |
Material | Brass /Copper |
Description
Refrigeration Line Piercing Saddle Valve, Connection Size 7/8 in OD, Material Copper, Max. Working Pressure 800 psi, For Use With All CFC, HCFC and HFC Refrigerants, Includes Hardened Steel-Piercing Needle And Cap, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REZNOR 121599 Valve Vr8304M2816 (121599)
- U-VIEW ULTRAVIOLET SYSTEMS Brass Manifold for 134a Refrigerant (CSAM134BUQ-AS)
- AIR HANDLER Synthetic Pocket Air Filter, 20x24x14", MERV 8 (6B655)
- AIR HANDLER 36 in x 85 ft x 1 in Fiberglass Air Filter Roll MERV 7, Blue/White (2JUJ1)
- JB INDUSTRIES Line Piercing Saddle Valve, 1/4" OD, PK5 (A32904)
- JB INDUSTRIES 1/4" Access Valve Union, PK5 (A31484-G)
- JB INDUSTRIES Swivel FE Flare X Solder Adapter, PK2 (A32703)
- JB INDUSTRIES 1/4" Access Valve Bulkhead Mount, (A31727)
- JB INDUSTRIES 1/4" Access Valve, PK3 (A31723)
- JB INDUSTRIES 1/4" Access Valve Extension Tube, PK3 (A31009)
- CYCLEMASTER Multi Split Ball Valve (RP17866)
- Jb Industries AC & Refrigeration Valves