Shop All Refrigeration Access Valves
Jb Industries
Line Piercing Saddle Valve, 5/16" OD, PK5
Mfr # A32905
Zoro # G0285004
original price:
$37.69
5% off
new price: $35.59
/pk 5, $7.12/ea
$35.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Connection Size 5/16 in OD
- For Use With All CFC, HCFC and HFC Refrigerants
- Outside Dia. 5/16"
- Max. Working Pressure 800 psi
- Includes Hardened Steel-Piercing Needle And Cap,One Valve
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jb Industries
- MFR # A32905
- Zoro # G0285004
- UPC # 684520329058
- Country of Origin United States
- Category Refrigeration Access Valves
Dimensions
Connection Size | 5/16 in OD |
Outside Dia. | 5/16" |
Details
Item | Refrigeration Line Piercing Saddle Valve |
For Use With | All CFC, HCFC and HFC Refrigerants |
Max. Working Pressure | 800 psi |
Includes | Hardened Steel-Piercing Needle And Cap,One Valve |
Material | Brass/Copper |
Description
Refrigeration Line Piercing Saddle Valve, Connection Size 5/16 in OD, Material Copper, Max. Working Pressure 800 psi, For Use With All CFC, HCFC and HFC Refrigerants, Includes Hardened Steel-Piercing Needle And Cap, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PERFECT AIRE 8,000 BTU Energy Star U-Shaped Window AC, 8,000 BTU BtuH, 21.25 in W. (1PACU8000)
- BRISKHEAT Heavy Insulated Heating Tape, XtremeFLEX®, 120VAC, 1250W, 1.0"W x 12'L (BIH101120L)
- ILC Replacement For Honeywell 50000293-004ß Filter (50000293-004?)
- DUNDAS JAFINE Vent Kit Dryer Metal 4Inx8Ft (MFX48ULMK)
- JB INDUSTRIES 1/4" Access Valve Tee, PK3 (A31236)
- JB INDUSTRIES EVACUATION/RECOVERY TOOL (A32100)
- JB INDUSTRIES Quick Coupler, 1/4 In MxF, 90 Deg (33113N)
- JB INDUSTRIES Cap Tube, .042 I.D. X .093 O.D. X 12 Ft (TC-42-12)
- JB INDUSTRIES 1/4" Access Valve Branch Tee, PK3 (A31454)
- JB INDUSTRIES 1/4" Access Valve Extension Tube, PK5 (A31005)
- JB INDUSTRIES Line Piercing Saddle Valve, 5/8 "OD, PK3 (A32910)
- Jb Industries Refrigeration Access Valves