Shop All Refrigeration Access Valves
Jb Industries
Line Piercing Saddle Valve, 3/8" OD, PK5
Mfr # A32906
Zoro # G2461417
product price: $35.49
/pk 5, $7.10/ea
$35.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Size 3/8 in OD
- For Use With All CFC, HCFC and HFC Refrigerants
- Outside Dia. 3/8"
- Max. Working Pressure 800 psi
- Includes Hardened Steel-Piercing Needle And Cap, One valve core
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jb Industries
- MFR # A32906
- Zoro # G2461417
- UPC # 684520329065
- Country of Origin United States
- Category Refrigeration Access Valves
Dimensions
Connection Size | 3/8 in OD |
Outside Dia. | 3/8" |
Details
Item | Refrigeration Line Piercing Saddle Valve |
For Use With | All CFC, HCFC and HFC Refrigerants |
Max. Working Pressure | 800 psi |
Includes | Hardened Steel-Piercing Needle And Cap, One valve core |
Material | Copper |
Description
Refrigeration Line Piercing Saddle Valve, Connection Size 3/8 in OD, Material Copper, Max. Working Pressure 800 psi, For Use With All CFC, HCFC and HFC Refrigerants, Includes Hardened Steel-Piercing Needle And Cap, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUILDERS BEST Semi-Rigid 10" dia. 8 ft. Aluminum Duct (110412)
- B & K Windw Air Cndtnr 8000Btu (5PAC8000)
- KOCH FILTER Filter, Air, Box, 12 X 24 X 12, 80-85 EFF (112-651-002)
- MILWAUKEE TOOL M18 Jobsite Fan, Cordless, 3-Speed Settings, 18 V, Includes AC Adapter, Red/Black, Tool-Only (0886-20)
- JB INDUSTRIES 1/4" Access Valve Tee w/ Flare Nut, PK3 (A31852)
- JB INDUSTRIES Cap Tube.036 I.D. X .087 O.D. X 12 Ft (TC-36-12)
- JB INDUSTRIES Line Piercing Saddle Valve, 5/8 "OD, PK3 (A32910)
- JB INDUSTRIES 1/4" Access Valve, PK5 (A31720-G)
- JB INDUSTRIES 1/4" Access Valve Union Tee, PK2 (A31204)
- JB INDUSTRIES 1/4" Access Valve Extension Tube, PK3 (A31008)
- JB INDUSTRIES 1/4" Access Valve Tee, Brass/Copper (A31140)
- Jb Industries Refrigeration Access Valves