Shop All Refrigeration Access Valves
Jb Industries
Line Piercing Saddle Valve, 1/4" OD, PK5
Mfr # A32904
Zoro # G1186595
$34.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Size 1/4 in OD
- For Use With All CFC, HCFC and HFC Refrigerants
- Outside Dia. 1/4"
- Max. Working Pressure 800 psi
- Includes Hardened Steel-Piercing Needle And Cap,One Valve
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Jb Industries
- MFR # A32904
- Zoro # G1186595
- UPC # 684520329041
- Country of Origin United States
- Category Refrigeration Access Valves
Dimensions
Connection Size | 1/4 in OD |
Outside Dia. | 1/4" |
Details
Item | Refrigeration Line Piercing Saddle Valve |
For Use With | All CFC, HCFC and HFC Refrigerants |
Max. Working Pressure | 800 psi |
Includes | Hardened Steel-Piercing Needle And Cap,One Valve |
Material | Copper |
Description
Refrigeration Line Piercing Saddle Valve, Connection Size 1/4 in OD, Material Copper, Max. Working Pressure 800 psi, For Use With All CFC, HCFC and HFC Refrigerants, Includes Hardened Steel-Piercing Needle And Cap, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIR HANDLER Pleated Air Filter, 16x20x1, MERV 7, Standard Capacity, Synthetic, GR5WM716201, White (GR5WM716201)
- DAYTON Louver, Wall Opening 24x24In, Galvannealed (4FZG4)
- EXTREMEMIST 3-n-1 Portable Misting Fan w/ Solar Panel, Mist Pump & 16ft Mist Line attachment (423698)
- ACCUMULAIR Accumulair FB16X25X0.5 Gold 0.5 In. Filter; Pack Of 4 (FB16X25X0.5)
- JB INDUSTRIES 1/4" Access Valve Bulkhead Mount, (A31727)
- JB INDUSTRIES Swivel FE Flare X Solder Adapter, PK2 (A32703)
- JB INDUSTRIES 1/4" Access Valve Swaged T, Brass/Copper (A31344)
- JB INDUSTRIES Line Piercing Saddle Valve, 5/8 "OD, PK3 (A32910)
- JB INDUSTRIES 1/4" Access Valve, PK3 (A31736)
- JB INDUSTRIES Quick Coupler, 1/4 In M x 3/8 In F (QC-S64)
- NDL Refrigeration Ball Valve, 9" L, 700 psi (NBV11-S)
- Jb Industries AC & Refrigeration Valves