Shop All Refrigeration Access Valves
Jb Industries
Line Piercing Saddle Valve, 1/2" OD, PK3
Mfr # A32908
Zoro # G2335995
product price: $31.49
/pk 3, $10.50/ea
$31.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Size 1/2 in OD
- For Use With All CFC, HCFC and HFC Refrigerants
- Outside Dia. 1/2"
- Max. Working Pressure 800 psi
- Includes Hardened Steel-Piercing Needle And Cap,Valve
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jb Industries
- MFR # A32908
- Zoro # G2335995
- UPC # 684520329089
- Country of Origin United States
- Category Refrigeration Access Valves
Dimensions
Connection Size | 1/2 in OD |
Outside Dia. | 1/2" |
Details
Item | Refrigeration Line Piercing Saddle Valve |
For Use With | All CFC, HCFC and HFC Refrigerants |
Max. Working Pressure | 800 psi |
Includes | Hardened Steel-Piercing Needle And Cap,Valve |
Material | Copper/Brass |
Description
Refrigeration Line Piercing Saddle Valve, Connection Size 1/2 in OD, Material Copper, Max. Working Pressure 800 psi, For Use With All CFC, HCFC and HFC Refrigerants, Includes Hardened Steel-Piercing Needle And Cap, Package Quantity 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Axial Fan Kit 3 1/2 in D, 120V AC, 429/496 cfm (786EW5)
- HEIL QUAKER /ICP Flic0020A Filter Media (FLIC0020A)
- AIR-CARE 14x14x1 Flex Air Filter (1414F)
- KOCH FILTER 20x24x4 Standard Capacity Pleated Filter, MERV 8 (102-700-029)
- JB INDUSTRIES 1/4" Access Valve Tee, PK3 (A31236)
- JB INDUSTRIES Quick Coupler, 1/4 In MxF, 0 Deg (33112N)
- JB INDUSTRIES 1/4" Access Valve Bulkhead Mount, (A31727)
- JB INDUSTRIES Line Piercing Saddle Valve, 5/16" OD, PK5 (A32905)
- JB INDUSTRIES 1/4" Access Valve Tee w/ Flare Nut, Brass (A31853)
- JB INDUSTRIES 1/4" Access Valve Tee, PK3 (A31138)
- NDL Refrigeration Ball Valve, 5-15/16" L (NBV05-S)
- Jb Industries Refrigeration Access Valves