Shop All Manifold Gauge Set Accessories
Jb Industries
High Side Hose, Low Loss, 60 In, Red
Mfr # CLS-60R
Zoro # G4701015
product price: $43.45
/ea
$43.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 60 in
- Application Servicing A/C and Refrigeration Equipment
- Color Red
- Angle 30 Degrees
- Working Pressure 800 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jb Industries
- MFR # CLS-60R
- Zoro # G4701015
- UPC # 684520131262
- Country of Origin United States
- Category Manifold Gauge Set Accessories
Dimensions
Length | 60 in |
Connection Size | 1/4 in Female |
Details
Item | Charging/Vacuum Hose, Low Loss Fitting |
Application | Servicing A/C and Refrigeration Equipment |
Color | Red |
Angle | 30 Degrees |
Working Pressure | 800 psi |
Number of Hoses | 1 |
Fitting Material | Brass |
Burst Pressure | 4,000 psi |
Features | Secure Seal Fittings |
Hose Material | Kevlar/Rubber |
For Use With | Refrigerant Manifold Gauge Sets |
Includes | Kevlar Braid |
Accessory Type | Charging/Vacuum Hose, Low Loss Fitting |
Standards | UL Recognized |
Description
Charging/Vacuum Hose, Low Loss Fitting, Connection Size 1/4 in Female, 30 Degrees Angle, Number of Hoses 1, Length 60 in, Color Red, Hose Material Kevlar/Rubber, Fitting Material Brass, Working Pressure 800 psi, Burst Pressure 4,000 psi, For Use With Refrigerant Manifold Gauge Sets, Features Secure Seal Fittings
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Direct Drive Blower, 115/230 V (7AP78)
- PENTAIR EQUIPMENT PROTECTION Hoffman Replacement Filters for HF05 Filter Fans IP54- Pack of 6 (89134424R)
- JOHNSON CONTROLS Network Sensor, CO2, White, Logo (NSB8BTC240-0)
- TJERNLUND PRODUCTS Switch, Fan Proving (PS1505)
- JB INDUSTRIES Quick Coupler, 1/4 In M x 5/16 In F, 0 Deg (33115N)
- JB INDUSTRIES Manifold Hose Set, 60" L, 3 Hoses (CCLE-60)
- JB INDUSTRIES Test Gauge, Red, For R-22, R-404A, R-410A (QC-G825)
- JB INDUSTRIES Liquid Charging Adapter, 5/16In MxF, 0 Deg (LC-5)
- JB INDUSTRIES Quick Coupler, 1/4 In Mx 5/16 In F, 0 Deg (A31656)
- JB INDUSTRIES Coupler (QC-208)
- JB INDUSTRIES Cover Seal Newer style (PR-311)
- Jb Industries Manifold Gauge Set Accessories