Shop All Manifold Gauge Set Accessories
Jb Industries
Gauge, Red LED, For R-22, R-404A, R-410A
Mfr # M2-825L
Zoro # G4148798
$44.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 3 1/8 in
- Application Replacement Manifold Gauge for Manifold Gauge Sets
- Color Red LED
- Gauge Type Non Liquid Filled
- Gauge Accuracy +/-1.00%
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Jb Industries
- MFR # M2-825L
- Zoro # G4148798
- UPC # 684520339835
- Country of Origin United States
- Category Manifold Gauge Set Accessories
Dimensions
Diameter | 3 1/8 in |
Connection Size | 1/4 in (M)NPT |
Details
Item | Replacement High Side Pressure Gauge |
Application | Replacement Manifold Gauge for Manifold Gauge Sets |
Color | Red LED |
Gauge Type | Non Liquid Filled |
Gauge Accuracy | +/-1.00% |
Working Pressure | 500 psi |
For Use With | R-22, R-404A, R-410A |
Description
Replacement High Side Pressure Gauge, Diameter 3 1/8 in, Working Pressure 500 psi, Connection Size 1/4 in (M)NPT, Color Red LED, Gauge Type Non Liquid Filled, Gauge Accuracy +/-1.00 Percent, For Use With R-22, R-404A, R-410A, Application Replacement Manifold Gauge for Manifold Gauge Sets
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Blower, 9-1/2 In, 115 V, 1705 CFM @0.900-In (7HL61)
- LINTEATER LINTEATER DRYER SYSTEM (RLE202)
- TREVA/O2COOL Clip Fan, 1 Speeds, Gray (FC04805)
- DAYTON Mobile Air Circulator 42" Non-Oscillating, 115VAC, 9000/15,000 CFM (1YNW6)
- JB INDUSTRIES Charging/Vacuum Hose, 60 In (CCLE4-60)
- JB INDUSTRIES Manifold Hose Set, 60 In, Red, Yellow, Blue (CCLS-72)
- JB INDUSTRIES Replacment Foot for PR-62 1 per pack (PR-59)
- JB INDUSTRIES Gauge, 4 In Dia., High Side, Red, 800 psi (M2-405)
- JB INDUSTRIES Gauge, Blue LED, For R-22, R-404A, R-410A (M2-820L)
- JB INDUSTRIES Test Gauge, Blue, For R-22, R-404A, R-410A (QC-G820)
- PRO-SET ANTIBLOW BACK PREM HOSE 3-PK, PK3 (HP5A)
- Jb Industries Manifold Gauge Set Accessories