Shop All Manifold Gauge Set Accessories
Jb Industries
Gauge, Blue LED, For R-22, R-404A, R-410A
Mfr # M2-820L
Zoro # G4148807
product price: $45.99
/ea
$45.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 3 1/8 in
- Application Replacement Manifold Gauge for Manifold Gauge Sets
- Color Blue LED
- Gauge Type Non Liquid Filled
- Working Pressure 500 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jb Industries
- MFR # M2-820L
- Zoro # G4148807
- UPC # 684520339828
- Country of Origin United States
- Category Manifold Gauge Set Accessories
Dimensions
Diameter | 3 1/8 in |
Connection Size | 1/4 in (M)NPT |
Details
Item | Replacement Low Side Pressure Gauge |
Application | Replacement Manifold Gauge for Manifold Gauge Sets |
Color | Blue LED |
Gauge Type | Non Liquid Filled |
Working Pressure | 500 psi |
Gauge Accuracy | +/-1.00% |
For Use With | R-22, R-404A, R-410A |
Description
Replacement Low Side Pressure Gauge, Diameter 3 1/8 in, Working Pressure 500 psi, Connection Size 1/4 in (M)NPT, Color Blue LED, Gauge Type Non Liquid Filled, Gauge Accuracy +/-1.00 Percent, For Use With R-22, R-404A, R-410A, Application Replacement Manifold Gauge for Manifold Gauge Sets
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL At140A1000 40Va Transformer (AT140A1000)
- FENWAL Control Board, 24V (35-655700-003)
- BESTAIR Filtr Air Spc Grd16X27X6 (A401-SG4-11R)
- TRU AIRE BSEBRD DIFFUSER 15""UNOAK (C168-OBU 15)
- JB INDUSTRIES High Side Pressure Gauge, 3-1/8" Diameter (M2-605)
- JB INDUSTRIES Gauge, 3-1/8 In Dia, High Side, Red, 800 psi (M2-895)
- JB INDUSTRIES Replacment Foot for PR-62 1 per pack (PR-59)
- JB INDUSTRIES Gauge, 4 In Dia., Low Side, Blue, 400 psi (M2-400)
- JB INDUSTRIES Cover seal older style (PR-217)
- JB INDUSTRIES Gauge, 3-1/8 In Dia, Low Side, Blue, 500 psi (M2-820)
- MASTERCOOL Mastercool® 59161 Brass 2 Way Manifold Set 3 - 1/8" Gauges 3 - 60" Hoses Standard 1/4" Fittings (59161)
- Jb Industries Manifold Gauge Set Accessories