Shop All Manifold Gauge Set Accessories
Jb Industries
Gauge, 4 In Dia., Low Side, Blue, 400 psi
Mfr # M2-400
Zoro # G4315421
$41.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 4 in
- Application Replacement Manifold Gauge for Manifold Gauge Sets
- Color Blue, Glow-in-the-Dark
- Gauge Type Non Liquid Filled
- Working Pressure 30 in Hg to 400 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Jb Industries
- MFR # M2-400
- Zoro # G4315421
- UPC # 684520334984
- Country of Origin United States
- Category Manifold Gauge Set Accessories
Dimensions
Diameter | 4 in |
Connection Size | 1/8 in (M)NPT |
Details
Item | Replacement Low Side Pressure Gauge |
Application | Replacement Manifold Gauge for Manifold Gauge Sets |
Color | Blue, Glow-in-the-Dark |
Gauge Type | Non Liquid Filled |
Working Pressure | 30 in Hg to 400 psi |
Gauge Accuracy | +/-1.00% |
For Use With | R-134A, R-22, R-404A, R-410A |
Description
Replacement Low Side Pressure Gauge, Diameter 4 in, Working Pressure 30 in Hg to 400 psi, Connection Size 1/8 in (M)NPT, Color Blue, Glow-in-the-Dark, Gauge Type Non Liquid Filled, Gauge Accuracy +/-1.00 Percent, For Use With R-134A, R-22, R-404A, R-410A, Application Replacement Manifold Gauge for Manifold Gauge Sets
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAXX AIR Industrial Ceiling Fan, 1 Phase, 120 V (ICF72UPS)
- MAXITROL Ts194Q Sensor (TS194Q)
- NORDFAB Round 90 Degree Elbow, 6 in Duct Dia, Galvanized Steel, 14 GA, 14 in W, 14" L, 6 in H (8010003690)
- DWYER INSTRUMENTS 826E Explosion Proof Thermostat, Spdt Swi, Snap Action, SPDT (862E)
- JB INDUSTRIES High Side Pressure Gauge, 3-1/8" Diameter (M2-605)
- JB INDUSTRIES Test Gauge, Blue, For R-22, R-134A, R-404A (QC-G851)
- JB INDUSTRIES Cover Seal Newer style (PR-311)
- JB INDUSTRIES Quick Coupler, 1/4 In Mx5/16 In F, 90 Deg (33116N)
- JB INDUSTRIES Gauge, 3-1/8 In Dia, Low Side, Camo, 500 psi (M2-924CM)
- JB INDUSTRIES Gauge, 3-1/8 In Dia, Low Side, Blue, 350 psi (M2-870)
- UNIWELD Anti-Blowback Hose, 60" L, 800 psi, Brass (EZ5R)
- Jb Industries Manifold Gauge Set Accessories