Shop All Manifold Gauge Set Accessories
Jb Industries
Gauge, 3-1/8 In Dia, Low Side, Blue, 500 psi
Mfr # M2-890
Zoro # G0600957
product price: $62.69
/ea
$62.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 3 1/8 in
- Application Replacement Manifold Gauge for Manifold Gauge Sets
- Color Blue
- Gauge Type Liquid Filled
- Working Pressure 30 in Hg to 500 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jb Industries
- MFR # M2-890
- Zoro # G0600957
- UPC # 684520281486
- Country of Origin United States
- Category Manifold Gauge Set Accessories
Dimensions
Diameter | 3 1/8 in |
Connection Size | 1/8 in (M)NPT |
Details
Item | Replacement Low Side Pressure Gauge |
Application | Replacement Manifold Gauge for Manifold Gauge Sets |
Color | Blue |
Gauge Type | Liquid Filled |
Working Pressure | 30 in Hg to 500 psi |
Gauge Accuracy | +/-1.00% |
For Use With | R-22, R-404A, R-410A |
Description
Replacement Low Side Pressure Gauge, Diameter 3 1/8 in, Working Pressure 30 in Hg to 500 psi, Connection Size 1/8 in (M)NPT, Color Blue, Gauge Type Liquid Filled, Gauge Accuracy +/-1.00 Percent, For Use With R-22, R-404A, R-410A, Application Replacement Manifold Gauge for Manifold Gauge Sets
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YELLOW JACKET R410A/22 @C MANIFOLD/HOSE (42034)
- FRIEDRICH Window Air Conditioner, 115V AC, 23 5/8 in W. (CCW15B10B)
- ACCUMULAIR Pleated Air Filter, 30" x 32" x 2", 6 Pack (FB30X32X2A_6)
- LENNOX Hot Surface Ignitor (70W16)
- JB INDUSTRIES Charging/Vacuum Hose, Low Loss, 60 In, Yel (CLS-60Y)
- JB INDUSTRIES Gauge, 3-1/8 In Dia, Low Side, Blue, 500 psi (M2-820)
- JB INDUSTRIES Gauge, 3-1/8 In Dia, High Side, Red, 800 psi (M2-825)
- JB INDUSTRIES Cover seal older style (PR-217)
- JB INDUSTRIES Gauge, 3-1/8In Dia, High Side, Camo, 800 psi (M2-925CM)
- JB INDUSTRIES Gauge, 3-1/8 In Dia, Low Side, Camo, 500 psi (M2-924CM)
- YELLOW JACKET Quick Coupler, Low Loss, 1/4 In MxF, 0 Deg (19109)
- Jb Industries Manifold Gauge Set Accessories