Shop All Manifold Gauge Set Accessories
Jb Industries
Gauge, 3-1/8 In Dia, Low Side, Blue, 500 psi
Mfr # M2-820
Zoro # G2928344
product price: $31.39
/ea
$31.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 3 1/8 in
- Application Replacement Manifold Gauge for Manifold Gauge Sets
- Color Blue, Glow-in-the-Dark
- Gauge Type Non Liquid Filled
- Gauge Accuracy +/-3-2-3%
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jb Industries
- MFR # M2-820
- Zoro # G2928344
- UPC # 684520298200
- Country of Origin United States
- Category Manifold Gauge Set Accessories
Dimensions
Diameter | 3 1/8 in |
Connection Size | 1/8 in (M)NPT |
Details
Item | Replacement Low Side Pressure Gauge |
Application | Replacement Manifold Gauge for Manifold Gauge Sets |
Color | Blue, Glow-in-the-Dark |
Gauge Type | Non Liquid Filled |
Gauge Accuracy | +/-3-2-3% |
Working Pressure | 30 in Hg to 500 psi |
For Use With | R-22, R-404A, R-410A |
Description
Replacement Low Side Pressure Gauge, Diameter 3 1/8 in, Working Pressure 30 in Hg to 500 psi, Connection Size 1/8 in (M)NPT, Color Blue, Glow-in-the-Dark, Gauge Type Non Liquid Filled, Gauge Accuracy +/-3-2-3 Percent, For Use With R-22, R-404A, R-410A, Application Replacement Manifold Gauge for Manifold Gauge Sets
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIREYE Mep230H Programmer, Selectable (MEP230H)
- TSURUMI Capacitor 45mF 220VAC (076-000-01)
- MUELLER Filter Drier, 6 3/4" L, 7/8" Connection (A 18703)
- CARRIER Crankcase Heater, 115V, 180W, 73" Leads (06EA660167)
- JB INDUSTRIES Low Side Pressure Gauge, 3-1/8" Diameter (M2-600)
- JB INDUSTRIES Gauge, 3-1/8In Dia, High Side, Camo, 800 psi (M2-925CM)
- JB INDUSTRIES Test Gauge, Red, For R-22, R-404A, R-410A (QC-G825)
- JB INDUSTRIES Gauge, 3-1/8 In Dia, High Side, Red, 800 psi (M2-825)
- JB INDUSTRIES Cover seal older style (PR-217)
- JB INDUSTRIES Liquid Charging Adapter, 5/16In MxF, 0 Deg (LC-5)
- MASTERCOOL Hose A/C Set, 96", 5-0 Valve (45396)
- Jb Industries Manifold Gauge Set Accessories