Shop All Manifold Gauge Set Accessories
Jb Industries
Gauge, 3-1/8 In Dia, Low Side, Blue, 350 psi
Mfr # M2-870
Zoro # G2222841
product price: $60.19
/ea
$60.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 3 1/8 in
- Application Replacement Manifold Gauge for Manifold Gauge Sets
- Color Blue
- Gauge Type Liquid Filled
- Gauge Accuracy +/-1.00%
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jb Industries
- MFR # M2-870
- Zoro # G2222841
- UPC # 684520298705
- Country of Origin United States
- Category Manifold Gauge Set Accessories
Dimensions
Diameter | 3 1/8 in |
Connection Size | 1/8 in (M)NPT |
Details
Item | Replacement Low Side Pressure Gauge |
Application | Replacement Manifold Gauge for Manifold Gauge Sets |
Color | Blue |
Gauge Type | Liquid Filled |
Gauge Accuracy | +/-1.00% |
Working Pressure | 30 in Hg to 350 psi |
For Use With | R-12, R-22, R-502 |
Description
Replacement Low Side Pressure Gauge, Diameter 3 1/8 in, Working Pressure 30 in Hg to 350 psi, Connection Size 1/8 in (M)NPT, Color Blue, Gauge Type Liquid Filled, Gauge Accuracy +/-1.00 Percent, For Use With R-12, R-22, R-502, Application Replacement Manifold Gauge for Manifold Gauge Sets
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOHNSON CONTROLS Zone Valve, 3 Way, Modulating, (F)NPT 1/2 (JM3221)
- KOCH FILTER Fiberglass Panel, Disp, C and I, 18"x18"x1" (274-180-180)
- DAYTON Rectangular OEM Blower, 3010 RPM, 1 Phase, Direct, Rolled Steel (1TDP1)
- LIEBERT Humidifier Bottle (136798P2)
- JB INDUSTRIES Quick Coupler, 1/4 In Mx5/16 In F, 90 Deg (33116N)
- JB INDUSTRIES Coupler (QC-208)
- JB INDUSTRIES 3/8IN replacment O-ring 10 pack, PK10 (P90012)
- JB INDUSTRIES Quick Coupler, 5/16 In M x 1/4 F, 0 Deg (A31665)
- JB INDUSTRIES Gauge, Red LED, For R-22, R-404A, R-410A (M2-825L)
- JB INDUSTRIES Liquid Charging Adapter, 5/16In MxF, 0 Deg (LC-5)
- YELLOW JACKET Gauge Boots, 3-1/8 In Dia, PR (49190)
- Jb Industries Manifold Gauge Set Accessories