Shop All Manifold Gauge Set Accessories
Jb Industries
Gauge, 3-1/8 In Dia, High Side, Red, 800 psi
Mfr # M2-895
Zoro # G1777176
product price: $64.15
/ea
$64.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 3 1/8 in
- Application Replacement Manifold Gauge for Manifold Gauge Sets
- Color Red
- Gauge Type Liquid Filled
- Gauge Accuracy +/-1.00%
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jb Industries
- MFR # M2-895
- Zoro # G1777176
- UPC # 684520281493
- Country of Origin United States
- Category Manifold Gauge Set Accessories
Dimensions
Diameter | 3 1/8 in |
Connection Size | 1/8 in (M)NPT |
Details
Item | Replacement High Side Pressure Gauge |
Application | Replacement Manifold Gauge for Manifold Gauge Sets |
Color | Red |
Gauge Type | Liquid Filled |
Gauge Accuracy | +/-1.00% |
Working Pressure | 0 to 800 psi |
For Use With | R-22, R-404A, R-410A |
Description
Replacement High Side Pressure Gauge, Diameter 3 1/8 in, Working Pressure 0 to 800 psi, Connection Size 1/8 in (M)NPT, Color Red, Gauge Type Liquid Filled, Gauge Accuracy +/-1.00 Percent, For Use With R-22, R-404A, R-410A, Application Replacement Manifold Gauge for Manifold Gauge Sets
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOSHIZAKI Base Cover (321525G01)
- MANITOWOC Dump Valve (000001767)
- DAYTON 20 in Backdraft Damper / Wall Shutter, 20-1/2 in x 20-1/2 in (4FZH6)
- CARRIER Motor, 3/4 HP, 115V, 1075 rpm (HC45AE115)
- JB INDUSTRIES Quick Coupler, 1/4 In M x 5/16 In F, 0 Deg (33115N)
- JB INDUSTRIES Charging/Vacuum Hose, 60 In (CCLE4-60)
- JB INDUSTRIES Quick Coupler, 1/4 In Mx 5/16 In F, 0 Deg (A31656)
- JB INDUSTRIES Base W/Feet new Style (PR-62)
- JB INDUSTRIES Gauge, 3-1/8 In Dia, High Side, Red, 800 psi (M2-825)
- JB INDUSTRIES Low Side Hose, Low Loss, 60 In, Blue (CLS-60B)
- DAYTON High Side Hose, 72 In, Red (4PDG6)
- Jb Industries Manifold Gauge Set Accessories