Shop All Manifold Gauge Set Accessories
Jb Industries
Gauge, 3-1/8 In Dia, High Side, Red, 800 psi
Mfr # M2-825
Zoro # G2778307
$31.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 3 1/8 in
- Application Replacement Manifold Gauge for Manifold Gauge Sets
- Color Glow-in-the-Dark, Red
- Gauge Type Non Liquid Filled
- Gauge Accuracy +/-3-2-3%
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Jb Industries
- MFR # M2-825
- Zoro # G2778307
- UPC # 684520298255
- Country of Origin United States
- Category Manifold Gauge Set Accessories
Dimensions
Diameter | 3 1/8 in |
Connection Size | 1/8 in (M)NPT |
Details
Item | Replacement High Side Pressure Gauge |
Application | Replacement Manifold Gauge for Manifold Gauge Sets |
Color | Glow-in-the-Dark, Red |
Gauge Type | Non Liquid Filled |
Gauge Accuracy | +/-3-2-3% |
Working Pressure | 0 to 800 psi |
For Use With | R-22, R-404A, R-410A |
Description
Replacement High Side Pressure Gauge, Diameter 3 1/8 in, Working Pressure 0 to 800 psi, Connection Size 1/8 in (M)NPT, Color Glow-in-the-Dark, Red, Gauge Type Non Liquid Filled, Gauge Accuracy +/-3-2-3 Percent, For Use With R-22, R-404A, R-410A, Application Replacement Manifold Gauge for Manifold Gauge Sets
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Agricultural Exh Fan, 48in., 1 HP, TEAO (7DZ45)
- JOHNSON CONTROLS Water Regulating Valve, 2 Way, 3/4 In (V46AC-1C)
- TPI INDUSTRIAL Fan Head 24" Oscillating, 120VAC (ACH 24)
- MASTER FLASH Pipe Boot, 7/8" to 4" Pipes (SQ201GA)
- JB INDUSTRIES 3/8IN replacment O-ring 10 pack, PK10 (P90012)
- JB INDUSTRIES Test Gauge, Red, For R-22, R-404A, R-410A (QC-G825)
- JB INDUSTRIES Liquid Charging Adapter, 5/16In MxF, 0 Deg (LC-5)
- JB INDUSTRIES Low Side Hose, Low Loss, 60 In, Blue (CLS-60B)
- JB INDUSTRIES Gauge, 3-1/8 In Dia, Low Side, Blue, 500 psi (M2-820)
- JB INDUSTRIES Charging/Vacuum Hose, 60 In (CCLE4-60)
- IMPERIAL Gauge, 2-1/2 In Dia, High Side, Red, 500 psi (424-CR)
- Jb Industries Manifold Gauge Set Accessories