Shop All Manifold Gauge Set Accessories
Jb Industries
Gauge, 3-1/8 In Dia, High Side, Red, 500 psi
Mfr # M2-875
Zoro # G2776575
product price: $60.65
/ea
$60.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 3 1/8 in
- Application Replacement Manifold Gauge for Manifold Gauge Sets
- Color Red
- Gauge Type Liquid Filled
- Working Pressure 0 to 500 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jb Industries
- MFR # M2-875
- Zoro # G2776575
- UPC # 684520169609
- Country of Origin United States
- Category Manifold Gauge Set Accessories
Dimensions
Diameter | 3 1/8 in |
Connection Size | 1/8 in (M)NPT |
Details
Item | Replacement High Side Pressure Gauge |
Application | Replacement Manifold Gauge for Manifold Gauge Sets |
Color | Red |
Gauge Type | Liquid Filled |
Working Pressure | 0 to 500 psi |
Gauge Accuracy | +/-1.00% |
For Use With | R-12, R-22, R-502 |
Description
Replacement High Side Pressure Gauge, Diameter 3 1/8 in, Working Pressure 0 to 500 psi, Connection Size 1/8 in (M)NPT, Color Red, Gauge Type Liquid Filled, Gauge Accuracy +/-1.00 Percent, For Use With R-12, R-22, R-502, Application Replacement Manifold Gauge for Manifold Gauge Sets
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN METAL FILTER 20 X 22 X 1 Nominal Galvanized Steel Filter Media Pad-Holding Frame With Retainer Gate (HPOG102022)
- QUIETCOOL QC CL-6000 Steel Ceiling Whole House Fan (QC CL-6000)
- ALL-FILTERS 20x25x5, MERV 8, Pleated HVAC AC Furnace Air Filters Replacement for Lennox HCC20-28, 2PK (20255.8H)
- ILLINOIS STEAM TRAPS Coil 120V Hi-Temp Nema4 10Watt (HS4GN02A24)
- JB INDUSTRIES Gauge, 3-1/8 In Dia, Low Side, Blue, 500 psi (M2-820)
- JB INDUSTRIES Gauge, 3-1/8 In Dia, High Side, Red, 800 psi (M2-825)
- JB INDUSTRIES Manifold Hose Set, 60" L, 3 Hoses (CCLE-60)
- JB INDUSTRIES Test Gauge, Blue, For R-22, R-134A, R-404A (QC-G851)
- JB INDUSTRIES Test Gauge, Red, For R-22, R-134A, R-404A (QC-G856)
- JB INDUSTRIES Base W/Feet new Style (PR-62)
- DAYTON Manifold Hose Set, 72 In, Red, Yellow, Blue (4PDG4)
- Jb Industries Manifold Gauge Set Accessories