Jb Industries

Epoxy Adhesive, Heat-Seal Stik Series, Green, Stick, 1 min Functional Cure


original price: $22.25
10% off
new price: $19.99
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Type Heat-Seal
  • Application High and Low Side Refrigeration Systems
  • Color Green
  • For Use On Ceramic, Glass, Metal
  • Container Type Stick
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Size 0.38 oz

Description

Epoxy Adhesive, Container Type Stick, Cured Color Green, Features Works On R410A Based Systems, Included Components Not Applicable, Interior/Exterior Interior/Exterior, Low Odor Yes, Marine Grade No, Materials Bonded Aluminum, Ceramic, Copper, Glass, VOC Content Weight Percentage 0 Percent, Water Resistance Not Water-Resistant, Maximum Application Temperature 150 Degrees F, Maximum Performance Temperature 150 Degrees F, Resin Type Epoxy

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.