Shop All Manifold Gauge Sets
This Product is Discontinued
Jb Industries
Digital Manifold Gauge Set, 3 Hoses (Discontinued)
Mfr # DMG2-5
Zoro # G4037367
Free Shipping & Returns
This Product is Discontinued
Key Features
- Number of Valves 2
- Refrigerant Compatibility Multiple Refrigerants
- Number of Hoses 3
- Vacuum Port Size 1/4 in
- Gauge Accuracy +/-1.00%
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jb Industries
- MFR # DMG2-5
- Zoro # G4037367
- UPC # 684520339927
- Country of Origin Spain
- Category Manifold Gauge Sets
Dimensions
Vacuum Port Size | 1/4 in |
Hose Length | 60 in |
Details
Item | Digital Manifold Gauge Set |
Number of Valves | 2 |
Refrigerant Compatibility | Multiple Refrigerants |
Number of Hoses | 3 |
Gauge Accuracy | +/-1.00% |
Features | Programmed with 80 Plus Refrigerants, Heavy Duty Type K Thermal Couplers, Calculates Superheat and Sub Cool Simultaneously |
Gauges High Side Red | 0 to 870 psi |
Material | Aluminum |
Gauges Low Side Blue | 0 to 870 psi |
Description
Digital Manifold Gauge Set, Number of Valves 2, Multiple Refrigerants, Number of Hoses 3, 60 in, 0 to 870 psi, 0 to 870 psi, +/-1.00 Percent, 1/4 in, Aluminum, Programmed with 80 Plus Refrigerants, Heavy Duty Type K Thermal Couplers, Calculates Superheat and Sub Cool Simultaneously
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.