Shop All Manifold Gauge Sets
Jb Industries
Digital Manifold Gauge, 4-Valves, Hose Length: 60 in
Mfr # DM4-Z
Zoro # G5143233
product price: $645.99
/ea
Free Shipping & Returns
$645.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Valves 4
- Refrigerant Compatibility Multiple Refrigerants
- Number of Hoses 4
- Vacuum Port Size 3/8 in
- Gauge Accuracy +/-0.5-1-2%
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jb Industries
- MFR # DM4-Z
- Zoro # G5143233
- UPC # 684520322035
- Country of Origin China
- Category Manifold Gauge Sets
Dimensions
Vacuum Port Size | 3/8 in |
Hose Length | 60 in |
Details
Item | Digital Manifold Gauge |
Number of Valves | 4 |
Refrigerant Compatibility | Multiple Refrigerants |
Number of Hoses | 4 |
Gauge Accuracy | +/-0.5-1-2% |
Standards | UL Recognized |
Features | Calculates Superheat, Subcooling, Vapor and Liquid Saturation, Laser Welded Stainless Steel Transducers, Universal K-Type Clamp Thermocouples, Easy to Navigate Transflective Display Menu, Protective Boot and Water-Resistant Design, Heavy-Duty Zeppelin(R) Design, Faster Evacuation with Quarter Turn Full Open/Close Handle |
Gauges High Side Red | 0 to 1000 psi |
Gauges Low Side Blue | 29 in Hg to 800 psi |
Material | Aluminum |
Includes | (3) AA Batteries, Rugged Carrying Case, Strap with Hanging Hook |
Description
Digital Manifold Gauge, Number of Valves 4, Multiple Refrigerants, Number of Hoses 4, 60 in, 0 to 1000 psi, 29 in Hg to 800 psi, +/-0.5-1-2 Percent, 3/8 in, Aluminum, Calculates Superheat, Subcooling, Vapor and Liquid Saturation, Laser Welded Stainless Steel Transducers, Universal K-Type Clamp Thermocouples, Easy to Navigate Transflective Display Menu, Protective Boot and Water-Resistant Design, Heavy-Duty Zeppelin(R) Design, Faster Evacuation with Quarter Turn Full Open/Close Handle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IMPERIAL MFG Register Boot Slv 4X10" (GV0704-C)
- AMERICAN LOUVER 6 to 14 in Square Square Plaque Ceiling Diffuser, Black (STR-PQ-BK-NRD)
- GREENSEAM Duct Collar w/Damper 8 in W, 6 in H (GR6POCR5GA24D)
- JB INDUSTRIES Line Piercing Saddle Valve, 1/2" OD, PK3 (A32908)
- JB INDUSTRIES Manifold Gauge, 2-Valve (M2-22831)
- JB INDUSTRIES Mechanical Manifold Gauge Set, 2 Valves (22233L)
- JB INDUSTRIES Manifold Gauge, 4-Valve (25708)
- JB INDUSTRIES Manifold Gauge, 4-Valve (26133)
- JB INDUSTRIES Manifold Gauge, 2-Valve (24233)
- JB INDUSTRIES Brass 2-Valve Charging Manifold Assembly with 36 in. Standard Hoses for R-12, R-22, and R-502 (M2-36)
- IMPERIAL Mechanical Manifold Gauge Set, 2-Valve (496-C)
- Jb Industries Manifold Gauge Sets