Shop All Manifold Gauge Sets
This Product is Discontinued
Jb Industries
Digital Manifold Gauge, 4-Valves (Discontinued)
Mfr # DM4-R
Zoro # G5143242
Free Shipping & Returns
This Product is Discontinued
Key Features
- Number of Valves 4
- Refrigerant Compatibility Multiple Refrigerants
- Number of Hoses 4
- Vacuum Port Size 3/8 in
- Gauges High Side Red 0 to 1000 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jb Industries
- MFR # DM4-R
- Zoro # G5143242
- UPC # 684520322028
- Country of Origin China
- Category Manifold Gauge Sets
Dimensions
Vacuum Port Size | 3/8 in |
Hose Length | 60 in |
Details
Item | Digital Manifold Gauge |
Number of Valves | 4 |
Refrigerant Compatibility | Multiple Refrigerants |
Number of Hoses | 4 |
Gauges High Side Red | 0 to 1000 psi |
Material | Brass |
Gauges Low Side Blue | 29 in Hg to 800 psi |
Features | Calculates Superheat, Subcooling, Vapor and Liquid Saturation, Laser Welded Stainless Steel Transducers, Universal K-Type Clamp Thermocouples, Easy to Navigate Transflective Display Menu, Protective Boot and Water-Resistant Design, REVOLVER(R) Liquid Metering Ball Valve Style Manifold, Faster Evacuation with Quarter Turn Full Open/Close Handle |
Includes | (3) AA Batteries, Rugged Carrying Case, Strap with Hanging Hook |
Gauge Accuracy | +/-0.5-1-2% |
Standards | UL Recognized |
Description
Digital Manifold Gauge, Number of Valves 4, Multiple Refrigerants, Number of Hoses 4, 60 in, 0 to 1000 psi, 29 in Hg to 800 psi, +/-0.5-1-2 Percent, 3/8 in, Brass
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.