Shop All Packaged Terminal Air Conditioners
Jb Industries
Core Remover Tool Set, with O-Ring Seal
Mfr # A32550N
Zoro # G0552268
original price:
$262.99
9% off
new price: $236.99
/ea
Free Shipping & Returns
$236.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Includes Both Items Have O-Ring Seals
- For Use With Core Removal Tool Has Quarter Turn Ball Valve Shut-off, The combo set calculates superheat from -58 to 302 Deg F
- Application Removing Valve Cores and calculating Superheat
- Accessory Type Core Removal Tool and Thermometer
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jb Industries
- MFR # A32550N
- Zoro # G0552268
- Country of Origin United States
- Category Packaged Terminal Air Conditioners
Details
Includes | Both Items Have O-Ring Seals |
For Use With | Core Removal Tool Has Quarter Turn Ball Valve Shut-off, The combo set calculates superheat from -58 to 302 Deg F |
Item | Core Removal Tool and Thermometer |
Application | Removing Valve Cores and calculating Superheat |
Accessory Type | Core Removal Tool and Thermometer |
Description
Core Removal Tool and Thermometer, Removing Valve Cores and calculating Superheat, For Use With Core Removal Tool Has Quarter Turn Ball Valve Shut-off, The combo set calculates superheat from -58 to 302 Deg F, Includes Both Items Have O-Ring Seals
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURAFLOW FILTRATION A Coil Filter for Nordyne 911329 - 16-3/4 x 23 x 3/32 - 2-Pack (AF4373 - 2 Pack)
- AIR CONDITIONING PRODUCTS CO 22 Aluminum Wall Exhaust Shutter Rear Flange (EAS-MF 22")
- HESSAIRE PRODUCTS. Hessaire 36" Direct Drive Box Fan 36D370S-N, 1/2HP, 1PH, 11070 CFM, With Shutter (36D370S-N)
- L.B. WHITE Ignition Control (572777)
- FRIEDRICH Friedrich Zoneaire® Select PTAC PZH09K3SB - 9600 BTU Cool w/ Heat Pump 208/230V (PZH09K3SB)
- PERFECT AIRE 15,000 Btu Ptac Heat Pump W/ 5.0 Kw Electric Heat Assist (4PTH15A-HE-5.0)
- PERFECT AIRE 9,000 Btuptac W/ 3.5 Kw Electric Heat Assist (4PTC09A-HE-3.5)
- PERFECT AIRE 12,000 Btu Ptac Heat Pump W/ 5.0 Kw Electric Heat Assist (4PTH12A-HE-5.0)
- FRIEDRICH Friedrich Zoneaire® Select PTAC PZH12K3SB - 12000 BTU Cool w/ Heat Pump 208/230V (PZH12K3SB)
- FRIEDRICH 9400 Btu Packaged Terminal Heat Pump, 265V (PDH09R3SG)
- AMANA Packaged Terminal A/C, 9,000 BtuH, 4.2 A (PTH093K35AXXX)
- Jb Industries Packaged Terminal Air Conditioners