Shop All Manifold Gauge Set Accessories
Jb Industries
Charging/Vacuum Hose, Low Loss, 60 In, Yel
Mfr # CLS-60Y
Zoro # G4684714
original price:
$33.39
5% off
new price: $31.65
/ea
$31.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 60 in
- Application Servicing A/C and Refrigeration Equipment
- Color Yellow
- Angle 30 Degrees
- Working Pressure 800 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jb Industries
- MFR # CLS-60Y
- Zoro # G4684714
- UPC # 684520131286
- Country of Origin United States
- Category Manifold Gauge Set Accessories
Dimensions
Length | 60 in |
Connection Size | 1/4 in Female |
Details
Item | Charging/Vacuum Hose, Low Loss |
Application | Servicing A/C and Refrigeration Equipment |
Color | Yellow |
Angle | 30 Degrees |
Working Pressure | 800 psi |
Number of Hoses | 1 |
Fitting Material | Brass |
Burst Pressure | 4,000 psi |
For Use With | Refrigerant Charging and Evacuation |
Features | Secure Seal Fittings |
Hose Material | Kevlar/Rubber |
Includes | Kevlar(R) Braid |
Accessory Type | Charging/Vacuum Hose, Low Loss |
Standards | UL Recognized |
Description
Charging/Vacuum Hose, Low Loss, Connection Size 1/4 in Female, 30 Degrees Angle, Number of Hoses 1, Length 60 in, Color Yellow, Hose Material Kevlar/Rubber, Fitting Material Brass, Working Pressure 800 psi, Burst Pressure 4,000 psi, For Use With Refrigerant Charging and Evacuation, Features Secure Seal Fittings
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL HOME DIRECT SPARK IGNITION MODULE, 6 SEC LOCKO (S87D1004)
- SUPCO Locking Cap, 1/4", PK10 (CD2290-10)
- REVCOR Blower Whl, Dia 5 3/4 In, Width 7 1/4 In (C575-725D)
- MARS Heated Low Profile Air Curtain, 72 In (LPV272-1EBF-OB)
- JB INDUSTRIES Manifold Hose Set, Low Loss, Connection Size 1/4 in Female, 30 Deg Angle, Number of Hoses 3, 60 in L (CCLS-60)
- JB INDUSTRIES Gauge, 4 In Dia., High Side, Red, 800 psi (M2-405)
- JB INDUSTRIES Base W/Feet new Style (PR-62)
- JB INDUSTRIES Manifold Hose Set, 60" L, 3 Hoses (CCLE-60)
- JB INDUSTRIES Gauge, 3-1/8 In Dia, High Side, Red, 800 psi (M2-895)
- JB INDUSTRIES Quick Coupler, 1/4 In Mx 5/16 In F, 0 Deg (A31656)
- UNIWELD Hose Set, Anti-Blowback, 5 ft. (EZ5HS)
- Jb Industries Manifold Gauge Set Accessories