Shop All Manifold Gauge Set Accessories
Jb Industries
Charging/Vacuum Hose, 72 In, Black
Mfr # CLB-72
Zoro # G0937684
product price: $34.19
/ea
$34.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 72 in
- Application Sealed Connection Between Manifold Guage Set and System
- Color Black
- Angle 0 Degrees
- Working Pressure 800 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jb Industries
- MFR # CLB-72
- Zoro # G0937684
- UPC # 684520177031
- Country of Origin United States
- Category Manifold Gauge Set Accessories
Dimensions
Length | 72 in |
Connection Size | 1/4 in Female |
Details
Item | Charging/Vacuum Hose |
Application | Sealed Connection Between Manifold Guage Set and System |
Color | Black |
Angle | 0 Degrees |
Working Pressure | 800 psi |
Number of Hoses | 1 |
Features | Heavy Duty Construction |
Burst Pressure | 4,000 psi |
Hose Material | Kevlar/Rubber |
For Use With | Refrigerant Charging and Evacuation |
Fitting Material | Brass |
Accessory Type | Charging/Vacuum Hose |
Standards | UL Recognized |
Description
Charging/Vacuum Hose, Connection Size 1/4 in Female, 0 Degrees Angle, Number of Hoses 1, Length 72 in, Color Black, Hose Material Kevlar/Rubber, Fitting Material Brass, Working Pressure 800 psi, Burst Pressure 4,000 psi, For Use With Refrigerant Charging and Evacuation, Features Heavy Duty Construction
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BROAN Fan Assembly (97011220)
- AMERI-VENT Flexible Pipe Section, 4" Dia., 1 ft. L (4FC12)
- BROAN-NUTONE Filtr Qt Series Dct-Free (BPQTF)
- VULCAN Cal-Stat Thermostat, Close on Rise, -100 Degrees to 600 Degrees F (1E2B9)
- JB INDUSTRIES Manifold Hose Set, 60 In, Red, Yellow, Blue (CCLS-72)
- JB INDUSTRIES Gauge, 3-1/8 In Dia, Low Side, Blue, 500 psi (M2-890)
- JB INDUSTRIES Gauge, 3-1/8 In Dia, Low Side, Blue, 500 psi (M2-820)
- JB INDUSTRIES 3/8IN replacment O-ring 10 pack, PK10 (P90012)
- JB INDUSTRIES Gauge, 3-1/8In Dia, High Side, Camo, 800 psi (M2-925CM)
- JB INDUSTRIES Test Gauge, Blue, For R-22, R-134A, R-404A (QC-G851)
- CONBRACO INDUSTRIES Gauge 1/2"Brzwtrgage W/Out Rod/Glass (20-205-03)
- Jb Industries Manifold Gauge Set Accessories