Shop All Packaged Terminal Air Conditioners
Jb Industries
Capillary Tubing, 0.100" ID x 0.156" OD
Mfr # TC-50-100
Zoro # G0552347
product price: $82.29
/ea
Free Shipping & Returns
$82.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Inside Dia. 0.05 in
- Length 100 ft
- Connection Size 0.050 in ID x 0.114 in OD
- Outside Dia. 0.114 in
- Material Copper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jb Industries
- MFR # TC-50-100
- Zoro # G0552347
- Country of Origin United States
- Category Packaged Terminal Air Conditioners
Dimensions
Inside Dia. | 0.05 in |
Length | 100 ft |
Connection Size | 0.050 in ID x 0.114 in OD |
Outside Dia. | 0.114 in |
Details
Item | Capillary Tubing |
Material | Copper |
For Use With | Refrigeration and Air conditioning Systems |
Description
Capillary Tubing, Connection Size 0.050 in ID x 0.114 in OD, Inside Dia. 0.05 in, Outside Dia. 0.114 in, Length 100 ft, Material Copper, For Use With Refrigeration And Air Conditioning Systems
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACCUMULAIR Pleated Air Filter, 20" x 25" x 1", 4 Pack (FA20X25_4)
- CARRIER Transformer, 40VA, 208-230V Primary (HT01CN241)
- VULCAN Cal-Stat Thermostat, Close on Rise, -100 Degrees to 600 Degrees F (1C2C9)
- IMPERIAL MFG Boot Register Angle 2.25X12X 6 (GV0621-C)
- JB INDUSTRIES Core Remover Tool Set, with O-Ring Seal (A32550N)
- PERFECT AIRE 7,000 Btu Ptac Heat Pump W/ 3.5 Kw Electric Heat Assist (4PTH07A-HE-3.5)
- AMANA Packaged Terminal A/C, 9,000 BtuH, 4.2 A (PTH093K35AXXX)
- FRIEDRICH Friedrich Zoneaire® Select PTAC PZH12K3SB - 12000 BTU Cool w/ Heat Pump 208/230V (PZH12K3SB)
- FRIEDRICH Friedrich Zoneaire® Select PTAC PZH09K3SB - 9600 BTU Cool w/ Heat Pump 208/230V (PZH09K3SB)
- PERFECT AIRE 12,000 Btu Ptac Heat Pump W/ 3.5 Kw Electric Heat Assist (4PTH12A-HE-3.5)
- FRIEDRICH Friedrich Zoneaire® Select PTAC PZH15K5SB - 14500 BTU Cool w/ Heat Pump 208/230V (PZH15K5SB)
- Jb Industries Packaged Terminal Air Conditioners