Shop All Refrigeration Access Valves
Jb Industries
Cap Tube Cutting Tool
Mfr # A10973
Zoro # G0991733
product price: $10.55
/ea
$10.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Capillary Tubing
- Features Clean Cuts and No Chips, Sturdy Design
- Product Type Cap Tube Cutting Tool
- Tool Width 1 in
- Tool Height 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jb Industries
- MFR # A10973
- Zoro # G0991733
- UPC # 684520109735
- Country of Origin Taiwan, Province of China
- Category Refrigeration Access Valves
Dimensions
Tool Width | 1 in |
Tool Height | 4 in |
Tool Length | 7 in |
Details
Item | Cutting Tool |
For Use With | Capillary Tubing |
Features | Clean Cuts and No Chips, Sturdy Design |
Product Type | Cap Tube Cutting Tool |
Tool Weight | 0.19 lb |
Description
Cutting Tool, Product Type Cap Tube Cutting Tool, Tool Length 7 in, Tool Height 4 in, Tool Width 1 in, Features Clean Cuts and No Chips, Sturdy Design, Tool Weight 0.19 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Temperature Clamp (SMART TEMP CLAMP)
- BRISKHEAT Heating Blanket, Hazardous-Area, 120V, 180W, 6"W x 12"L, PSA, T3 (SRX06121801PT3)
- KING ELECTRIC W Wall Heater 240V 1500-750W Interior & Grill White (W2415-I-W)
- ALL-FILTERS 14X24X1 MERV 10 Pleated AC Furnace Air Filter, 6PK (14241.10 6PK)
- JB INDUSTRIES 1/4" Access Valve Extension Tube, PK5 (A31002-G)
- JB INDUSTRIES 3/8" SAE Cap w/ Gasket, PK3 (NFT5-6)
- JB INDUSTRIES 1/4" Access Valve Branch Tee, PK3 (A31454)
- JB INDUSTRIES Cap Tube, .075 I.D. X .125 O.D. X 9 Ft (TC-75-9)
- JB INDUSTRIES 1/4" Access Valve, PK3 (A31722)
- JB INDUSTRIES 1/4" Access Valve Tee, Brass/Copper (A31140)
- PARKER Quick Coupler, Automotive, Blue, Female (RC01C-002)
- Jb Industries Refrigeration Access Valves