Shop All Refrigeration Access Valves
Jb Industries
Cap Tube, .100 I.D. X .156 O.D. X 10 Ft
Mfr # TC-100-10
Zoro # G0614442
product price: $20.75
/ea
$20.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Size 0.100 in ID x 0.156 in OD
- For Use With Refrigeration and Air conditioning Systems
- Outside Dia. 0.156 in
- Inside Dia. 0.1 in
- Length 10 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jb Industries
- MFR # TC-100-10
- Zoro # G0614442
- UPC # 684520390959
- Country of Origin United States
- Category Refrigeration Access Valves
Dimensions
Connection Size | 0.100 in ID x 0.156 in OD |
Outside Dia. | 0.156 in |
Inside Dia. | 0.1 in |
Length | 10 ft |
Details
Item | Capillary Tubing |
For Use With | Refrigeration and Air conditioning Systems |
Material | Copper |
Description
Capillary Tubing, Connection Size 0.100 in ID x 0.156 in OD, Inside Dia. 0.1 in, Outside Dia. 0.156 in, Length 10 ft, Material Copper, For Use With Refrigeration And Air Conditioning Systems
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Switch (VE1YNW8SG)
- ALL-FILTERS 18X18X2 Merv 8 Pleated AC Furnace Air Filter, 4PK (18182.8 4PK)
- GREENSEAM End Cap, 5 in Duct Dia, Galvanized Steel, 24 GA, 5 in W x 2 in H (GRECP5GA24)
- DAYTON Propeller, Dia 8 In, 50 Deg Pitch (2PYT1)
- JB INDUSTRIES 1/4" Access Valve with Flare Nut, PK3 (A31734)
- JB INDUSTRIES Cap Tube, .044 I.D. X .109 O.D. X 12 Ft (TC-44-12)
- JB INDUSTRIES 1/4" Access Valve Extension Tube, PK3 (A31009)
- JB INDUSTRIES Cap Tube Cutting Tool (A10973)
- JB INDUSTRIES 1/4" Access Valve Tee, PK3 (A31136)
- JB INDUSTRIES Cap Tube, .050 I.D. X .114 O.D. X 11 Ft (TC-50-11)
- SUPCO Capillary Tube, .064 I.D. x 12 ft. (BC4)
- Jb Industries Refrigeration Access Valves