Shop All Refrigeration Access Valves
Jb Industries
Cap Tube, .080 I.D. X .145 O.D. X 10 Ft
Mfr # TC-80-10
Zoro # G0759656
original price:
$20.45
5% off
new price: $19.29
/ea
$19.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Size 0.080 in ID x 0.145 in OD
- For Use With Refrigeration and Air conditioning Systems
- Outside Dia. 0.145 in
- Inside Dia. 0.08 in
- Length 10 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jb Industries
- MFR # TC-80-10
- Zoro # G0759656
- UPC # 684520390805
- Country of Origin United States
- Category Refrigeration Access Valves
Dimensions
Connection Size | 0.080 in ID x 0.145 in OD |
Outside Dia. | 0.145 in |
Inside Dia. | 0.08 in |
Length | 10 ft |
Details
Item | Capillary Tubing |
For Use With | Refrigeration and Air conditioning Systems |
Material | Copper |
Description
Capillary Tubing, Connection Size 0.080 in ID x 0.145 in OD, Inside Dia. 0.08 in, Outside Dia. 0.145 in, Length 10 ft, Material Copper, For Use With Refrigeration And Air Conditioning Systems
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLACK JACK BLKJACK RFCOAT RBR 3.6QT (6080-9-34)
- HONEYWELL HOME Cover Plate, Universal, White, Plastic (50002883-001)
- AIR HANDLER 24" x 24" x 1" Fiberglass Air Filter Pad Less Than 5 MERV, Blue/White (2JTN4)
- WHITE-RODGERS Mercury Flame Sensor, No.19, 3 Pin, 48 In (30 98 134S1)
- JB INDUSTRIES Line Piercing Saddle Valve, 3/4" OD, PK2 (A32912)
- JB INDUSTRIES 1/4" Access Valve Tee, Brass/Copper (A31140)
- JB INDUSTRIES 1/4" SAE Cap w/ Gasket, PK5 (A31992)
- JB INDUSTRIES 1/4" Quick Coupler Access Tee (A34000)
- JB INDUSTRIES 1/4" Access Valve Branch Tee, PK3 (A31454)
- JB INDUSTRIES 1/4" Access Valve Tee, Brass/Copper (A31144)
- NDL Refrigeration Ball Valve, 9-1/2" L (NBV13-S)
- Jb Industries AC & Refrigeration Valves