Shop All Refrigeration Access Valves
Jb Industries
Cap Tube, .070 I.D. X .125 O.D. X 12 Ft
Mfr # TC-70-12
Zoro # G3101183
product price: $20.69
/ea
$20.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Size 0.070 in ID x 0.125 in OD
- For Use With Refrigeration and Air conditioning Systems
- Outside Dia. 0.125 in
- Inside Dia. 0.07 in
- Length 12 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jb Industries
- MFR # TC-70-12
- Zoro # G3101183
- UPC # 684520390706
- Country of Origin United States
- Category Refrigeration Access Valves
Dimensions
Connection Size | 0.070 in ID x 0.125 in OD |
Outside Dia. | 0.125 in |
Inside Dia. | 0.07 in |
Length | 12 ft |
Details
Item | Capillary Tubing |
For Use With | Refrigeration and Air conditioning Systems |
Material | Copper |
Description
Capillary Tubing, Connection Size 0.070 in ID x 0.125 in OD, Inside Dia. 0.07 in, Outside Dia. 0.125 in, Length 12 ft, Material Copper, For Use With Refrigeration And Air Conditioning Systems
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WARRICK CONTROLS Level Control, 10Kohm, 120V, 11 Pin, No Encl (26MB1A0)
- HONEYWELL HUMIDIFIER FILTER 9.25""H (HAC504PF1)
- DAYTON Damper, Vert/Horiz Mtg, 13 3/4 Sq (2FTX5)
- MAXITROL Gas Pressure Regulator, Natural Gas, -40 Degrees to 205 Degrees F (325-3L-33-0014)
- JB INDUSTRIES Valve Core Removal Tool (A32525SV)
- JB INDUSTRIES 1/4" Access Valve Tee, PK3 (A31138)
- JB INDUSTRIES 1/4" Access Valve Extension Tube, PK5 (A31002-G)
- JB INDUSTRIES Quick Coupler, 1/4 In MxF, 0 Deg (33112N)
- JB INDUSTRIES 1/4" Access Valve Tee, Brass/Copper (A31144)
- JB INDUSTRIES 1/4" Access Valve Tee w/ Flare Nut, PK3 (A31864)
- MUELLER 1/4" Access Valve 90, Brass (A 00335)
- Jb Industries AC & Refrigeration Valves