Shop All Refrigeration Access Valves
Jb Industries
Cap Tube, .064 I.D. X .125 O.D. X 10 Ft
Mfr # TC-64-10
Zoro # G1282391
original price:
$17.99
10% off
$16.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Size 0.064 in ID x 0.125 in OD
- For Use With Refrigeration and Air conditioning Systems
- Outside Dia. 0.125 in
- Inside Dia. 0.064 in
- Length 10 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Jb Industries
- MFR # TC-64-10
- Zoro # G1282391
- UPC # 684520390645
- Country of Origin United States
- Category Refrigeration Access Valves
Dimensions
Connection Size | 0.064 in ID x 0.125 in OD |
Outside Dia. | 0.125 in |
Inside Dia. | 0.064 in |
Length | 10 ft |
Details
Item | Capillary Tubing |
For Use With | Refrigeration and Air conditioning Systems |
Material | Copper |
Description
Capillary Tubing, Connection Size 0.064 in ID x 0.125 in OD, Inside Dia. 0.064 in, Outside Dia. 0.125 in, Length 10 ft, Material Copper, For Use With Refrigeration And Air Conditioning Systems
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HI-TECH DURAVENT Exhaust Hose, 3-1/2 In. x 11 ft. L, Rubber (0650-0350-0001)
- SUPCO Mini-Split Run Cap, 2.5MFD x 450V (RC2.5X450)
- FOLLETT ICE Sealed Sensor Assembly (00116533)
- DAYTON Upblast Ventilator, 21-1/4 In, 115/230V (7A634)
- JB INDUSTRIES Line Piercing Saddle Valve, 5/8 "OD, PK3 (A32910)
- JB INDUSTRIES 1/4" Access Valve, PK3 (A31722)
- JB INDUSTRIES Cap Tube, .075 I.D. X .125 O.D. X 9 Ft (TC-75-9)
- JB INDUSTRIES Valve Core Removal Tool (A32004-G)
- JB INDUSTRIES Cap Tube, .085 I.D. X .145 O.D. X 9 Ft (TC-85-9)
- JB INDUSTRIES Valve Core Removal Tool (A32525SV)
- NDL Refrigeration Ball Valve, 7-7/16" L (NBV07-S)
- Jb Industries AC & Refrigeration Valves