Shop All Refrigeration Access Valves
Jb Industries
Cap Tube, .054 I.D. X .106 O.D. X 11 Ft
Mfr # TC-54-11
Zoro # G2282971
product price: $19.55
/ea
$19.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Size 0.054 in ID x 0.106 in OD
- For Use With Refrigeration and Air conditioning Systems
- Outside Dia. 0.106 in
- Inside Dia. 0.054 in
- Length 11 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jb Industries
- MFR # TC-54-11
- Zoro # G2282971
- UPC # 684520390546
- Country of Origin United States
- Category Refrigeration Access Valves
Dimensions
Connection Size | 0.054 in ID x 0.106 in OD |
Outside Dia. | 0.106 in |
Inside Dia. | 0.054 in |
Length | 11 ft |
Details
Item | Capillary Tubing |
For Use With | Refrigeration and Air conditioning Systems |
Material | Copper |
Description
Capillary Tubing, Connection Size 0.054 in ID x 0.106 in OD, Inside Dia. 0.054 in, Outside Dia. 0.106 in, Length 11 ft, Material Copper, For Use With Refrigeration And Air Conditioning Systems
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NU-CALGON Rubberized Spray Coating, 16 Oz, Aerosol (4296-50)
- MARADYNE Ventilation/Defrost Fan, 24V, 2-Speed (4203-24V)
- BEACON MORRIS Hydronic Heater Wall Cabinet, 22 In. W (F84)
- CLEVELAND CONTROLS Pressure Sensing Switch, 1-1/2" D (RSS495011)
- JB INDUSTRIES 1/4" Access Valve 90, PK3 (A31494)
- JB INDUSTRIES Cap Tube, .044 I.D. X .109 O.D. X 12 Ft (TC-44-12)
- JB INDUSTRIES 1/4 in SAE Cap w/ Gasket, Connection Size 1/4 in, 10 Pack (A31985)
- JB INDUSTRIES Quick Coupler, 1/4 In Mx1/2 In Acme F (QC-13445-134A)
- JB INDUSTRIES Cap Tube, .042 I.D. X .093 O.D. X 12 Ft (TC-42-12)
- JB INDUSTRIES 3/8" SAE Cap w/ Gasket, PK3 (NFT5-6)
- PARKER Quick Coupler, Automotive, Red Color Knob (RC01C-012)
- Jb Industries AC & Refrigeration Valves