Shop All Refrigeration Access Valves
Jb Industries
Cap Tube, .050 I.D. X .114 O.D. X 11 Ft
Mfr # TC-50-11
Zoro # G1510311
product price: $19.95
/ea
$19.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Size 0.050 in ID x 0.114 in OD
- For Use With Refrigeration and Air conditioning Systems
- Outside Dia. 0.114 in
- Inside Dia. 0.05 in
- Length 11 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jb Industries
- MFR # TC-50-11
- Zoro # G1510311
- UPC # 684520390515
- Country of Origin United States
- Category Refrigeration Access Valves
Dimensions
Connection Size | 0.050 in ID x 0.114 in OD |
Outside Dia. | 0.114 in |
Inside Dia. | 0.05 in |
Length | 11 ft |
Details
Item | Capillary Tubing |
For Use With | Refrigeration and Air conditioning Systems |
Material | Copper |
Description
Capillary Tubing, Connection Size 0.050 in ID x 0.114 in OD, Inside Dia. 0.05 in, Outside Dia. 0.114 in, Length 11 ft, Material Copper, For Use With Refrigeration And Air Conditioning Systems
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIREPLACE GLASS DOORS Clairmont Large Skyline Nickel (CM-3012SN)
- AIR-CARE 20"x25"x1" Electrostatic Air Filter (ES20251)
- MCDONNELL & MILLER Ea-157-L Long Electrode For (EA-157-L)
- ROBERTSHAW Gas Cooking Control, Target Pilot (1830-115)
- JB INDUSTRIES 1/4" Access Valve 90, PK3 (A31492)
- JB INDUSTRIES Cap Tube, .070 I.D. X .125 O.D. X 12 Ft (TC-70-12)
- JB INDUSTRIES Cap Tube, .085 I.D. X .145 O.D. X 9 Ft (TC-85-9)
- JB INDUSTRIES 1/4" Access Valve Swaged Tee, PK3 (A31336)
- JB INDUSTRIES 1/4" Access Valve Tee, Brass/Copper (A31140)
- JB INDUSTRIES Line Piercing Saddle Valve, 1/2" OD, PK3 (A32908)
- JB INDUSTRIES 1/4" Access Valve, PK3 (A31726)
- Jb Industries Refrigeration Access Valves