Shop All Refrigeration Access Valves
Jb Industries
Cap Tube, .049 I.D. X .099 O.D. X 11 Ft
Mfr # TC-49-11
Zoro # G2333231
product price: $18.55
/ea
$18.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Size 0.049 in ID x 0.099 in OD
- For Use With Refrigeration and Air conditioning Systems
- Outside Dia. 0.099 in
- Inside Dia. 0.049 in
- Length 11 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jb Industries
- MFR # TC-49-11
- Zoro # G2333231
- UPC # 684520390492
- Country of Origin United States
- Category Refrigeration Access Valves
Dimensions
Connection Size | 0.049 in ID x 0.099 in OD |
Outside Dia. | 0.099 in |
Inside Dia. | 0.049 in |
Length | 11 ft |
Details
Item | Capillary Tubing |
For Use With | Refrigeration and Air conditioning Systems |
Material | Copper |
Description
Capillary Tubing, Connection Size 0.049 in ID x 0.099 in OD, Inside Dia. 0.049 in, Outside Dia. 0.099 in, Length 11 ft, Material Copper, For Use With Refrigeration And Air Conditioning Systems
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALL-FILTERS 18X20X1 MERV 13 Pleated AC Furnace Air Filter, 4PK (18201.13 4PK)
- DAYTON Standard Duty Exhaust Fan with Motor and Drive Package, 36 in Blade Dia, 208-230/460V AC, 1 1/2 hp (7AD41)
- WIEGMANN Standard Square Axial Fan, 115V AC, 1 Phase, 117 cfm, 6 1/8 in W. (FBF44115V)
- DAYTON Line Volt Mechanical Tstat, Open/Close on Rise, SPDT, 24 to 600VAC (2NNR7)
- JB INDUSTRIES 1/4" Access Valve Tee, PK3 (A31135)
- JB INDUSTRIES 1/4" Quick Coupler Access Tee (A34000)
- JB INDUSTRIES 1/4" Access Valve Tee, Brass/Copper (A31144)
- JB INDUSTRIES Valve Core Removal Tool (A32525SVT)
- JB INDUSTRIES Quick Coupler, 1/4 In (F)NPT x 1/4 In (QC-S4B)
- JB INDUSTRIES Line Piercing Saddle Valve, 3/4" OD, PK2 (A32912)
- JB INDUSTRIES 1/4" Access Valve Branch Tee, PK3 (A31452)
- Jb Industries AC & Refrigeration Valves