Shop All Refrigeration Access Valves
Jb Industries
Cap Tube, .044 I.D. X .109 O.D. X 12 Ft
Mfr # TC-44-12
Zoro # G2218632
original price:
$19.39
5% off
new price: $18.35
/ea
$18.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Size 0.044 in ID x 0.109 in OD
- For Use With Refrigeration and Air conditioning Systems
- Outside Dia. 0.109 in
- Inside Dia. 0.044 in
- Length 12 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jb Industries
- MFR # TC-44-12
- Zoro # G2218632
- UPC # 684520390454
- Country of Origin United States
- Category Refrigeration Access Valves
Dimensions
Connection Size | 0.044 in ID x 0.109 in OD |
Outside Dia. | 0.109 in |
Inside Dia. | 0.044 in |
Length | 12 ft |
Details
Item | Capillary Tubing |
For Use With | Refrigeration and Air conditioning Systems |
Material | Copper |
Description
Capillary Tubing, Connection Size 0.044 in ID x 0.109 in OD, Inside Dia. 0.044 in, Outside Dia. 0.109 in, Length 12 ft, Material Copper, For Use With Refrigeration And Air Conditioning Systems
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GIZMO DA1212 Aluminum Dual Louvers; 12 x 12 In. (GI27100)
- NOVATEK Novatek Novair Air Scrubber/Negative Air Machine 2000-1000 CFM with HEPA Filtration (F2100)
- WHITE-RODGERS 3L11-120 1/2" Limit Switch (3L11-120)
- ARMSTRONG INTERNATIONAL Steam Trap, 800F, 304L Stainless Steel (1811-050-400)
- JB INDUSTRIES 1/4" Access Valve Tee w/ Flare Nut, PK3 (A31854)
- JB INDUSTRIES Quick Coupler, 1/4 In MxF, 90 Deg (QC-E4)
- JB INDUSTRIES 1/4" Access Valve Extension Tube, PK3 (A31009)
- JB INDUSTRIES Line Piercing Saddle Valve, 3/4" OD, PK2 (A32912)
- JB INDUSTRIES Valve Core Removal Tool (A32004-G)
- JB INDUSTRIES 1/4" Access Valve, PK3 (A31722)
- SUPCO Capillary Tube, .031 I.D. x 12 ft. (BC2)
- Jb Industries AC & Refrigeration Valves