Shop All Refrigeration Access Valves
Jb Industries
Cap Tube, .026 I.D. X .072 O.D. X 16 Ft
Mfr # TC-26-16
Zoro # G0380992
product price: $20.89
/ea
$20.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Size 0.026 in ID x 0.072 in OD
- For Use With Refrigeration and Air conditioning Systems
- Outside Dia. 0.072 in
- Inside Dia. 0.026 in
- Length 16 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jb Industries
- MFR # TC-26-16
- Zoro # G0380992
- UPC # 684520390263
- Country of Origin United States
- Category Refrigeration Access Valves
Dimensions
Connection Size | 0.026 in ID x 0.072 in OD |
Outside Dia. | 0.072 in |
Inside Dia. | 0.026 in |
Length | 16 ft |
Details
Item | Capillary Tubing |
For Use With | Refrigeration and Air conditioning Systems |
Material | Copper |
Description
Capillary Tubing, Connection Size 0.026 in ID x 0.072 in OD, Inside Dia. 0.026 in, Outside Dia. 0.072 in, Length 16 ft, Material Copper, For Use With Refrigeration And Air Conditioning Systems
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IEC 18HP, 115V FAN COIL MOTOR (E020-70556330)
- NORDFAB Round Quick Fit Duct, 7 in Duct Dia, Galvanized Steel, 22 GA, 7 in W, 59.06" L, 7 in H (8040206776)
- DAYTON 24" Tubeaxial Fan (166293)
- RANCO Reversing Valve, 1/2" x 3/8", R22, R410A (V2-408060-270)
- JB INDUSTRIES 1/4" Access Valve Tee w/ Flare Nut, Brass (A31853)
- JB INDUSTRIES 1/4" Access Valve Tee w/ Flare Nut, PK3 (A31851-G)
- JB INDUSTRIES 1/4" Access Valve Extension Tube, PK3 (A31009)
- JB INDUSTRIES Line Piercing Saddle Valve, 3/8" OD, PK5 (A32906)
- JB INDUSTRIES 1/4" Access Valve Bulkhead Mount, (A31434)
- JB INDUSTRIES 1/4" Access Valve Branch Tee, PK3 (A31514)
- ZORO SELECT Evacuation/Core Removal w/Core Storage (4PDJ5)
- Jb Industries Refrigeration Access Valves