Shop All AC & Refrigeration Accessories
Jb Industries
Cap Lock Sleeve, Universal, PK20
Mfr # SHLD-SLU20
Zoro # G6105854
product price: $11.59
/pk 20, $0.58/ea
$11.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 1 in
- Includes Tamper Resistant Key
- Color Black
- Material Rubber
- Refrigerant Type Universal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jb Industries
- MFR # SHLD-SLU20
- Zoro # G6105854
- Country of Origin United States
- Category AC & Refrigeration Accessories
Dimensions
Length | 1 in |
Details
Includes | Tamper Resistant Key |
Color | Black |
Material | Rubber |
Refrigerant Type | Universal |
Item | Refrigerant Cap Lock Sleeve |
Green Environmental Attribute | Does not Contain Formaldehyde |
Green Certification or Other Recognition | Carbon Free Certified |
Standards | IMC and IRC Codes |
Accessory Type | Refrigerant Cap Lock Sleeve |
Description
Refrigerant Cap Lock Sleeve, Refrigerant Type Universal, Color Black, Length 1 in, Material Rubber, Includes Tamper Resistant Key, Standards IMC and IRC Codes, Package Quantity 20
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Magnetic Relay, Switching, 208/240V Coil (6AZU1)
- TOPOG-E Manway Gasket, Series 180, Black Rubber, 11-3/4 in x 15-3/4 in x 1-3/8 in, Elliptical, PK 2 (T180-11-3/4X15-3/4X1-3/8E-PK2)
- SIEMENS Temp. Sensor, Outdoor, 0 to 10V (QAC3161)
- CHAMPION Ducted Evaporative Cooler with Motor 18,000 cfm, 10,000 sq. ft., 3 HP (7K585)
- JB INDUSTRIES Refrigerant Cap Lock Multi-Key, Black (SHLD-MULTI)
- JB INDUSTRIES Oil Mist Filter, 1/2 in. Inlet Port Size (DV-F8)
- JB INDUSTRIES Refrigerant Cap Lock Screwdriver, 3 In. (SHLD-3-DRIVER)
- JB INDUSTRIES Refrigerant Cap Locks, 1/4 in., R-410A, PK4 (SHLD-P4)
- JB INDUSTRIES Refrigerant Cap Locks, 1/4 in., PK4 (SHLD-U4)
- JB INDUSTRIES Gauge, Metal, For R410A Flare Connections (T30600-G)
- FJC FJC FJ6814 4 oz UV Leak Dye (FJ6814)
- Jb Industries AC & Refrigeration Accessories