Shop All Manifold Gauge Sets
Jb Industries
Brass 2-Valve Charging Manifold Assembly with 36 in. Standard Hoses for R-12, R-22, and R-502
Mfr # M2-36
Zoro # G110191473
product price: $164.99
/ea
Free Shipping & Returns
$164.99
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
- Brand Jb Industries
- MFR # M2-36
- Zoro # G110191473
- UPC # 684520280021
- Country of Origin United States
- Category Manifold Gauge Sets
Description
M2 2-Valve classic brass manifold with 36 in. hoses. Full flow free floating dual o-ring sealing system design for faster evacuation. Heavy duty all metal gauge cases for added durability.2-valve classic brass manifoldFull flow free floating dual o-ring sealing systemField repairableEasy to read color coded refrigerant dials
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
- AIR HANDLER Air Filter Roll, 48 in x 135 ft x 1 in, MERV 7, Polyester, Blue/White (4WZ66)
- DUCTMATE Round Gasketed Coupler, 10 in Duct Dia, Metal, 24 GA, 10 in W, 42" L, 10" H (GRLABQS10GA)
- DAYTON Corrosion-Resistant Industrial Fan 20" Non-Oscillating, 115/230VAC, 1850/1700/1500 CFM (20B4WV-W-G)
- REZNOR 146464 Limit Control (146464)
- JB INDUSTRIES Manifold Gauge, 4-Valve (25233)
- JB INDUSTRIES Manifold Gauge, 2-Valve (M2-5-410A)
- JB INDUSTRIES Manifold Gauge, 2-Valve (M2-22231)
- JB INDUSTRIES Manifold Gauge, 4-Valve (25708)
- JB INDUSTRIES Charging Manifold, Wth High Pressure Hose (22233)
- JB INDUSTRIES Digital Manifold Gauge, 4-Valves, Hose Length: 60 in (DM4-Z)
- DAYTON Manifold Gauge Set, 2 Valve, 3 Hoses (4PDG1)
- Jb Industries Manifold Gauge Sets