Shop All Refrigeration Access Valves
Jb Industries
Access Valve Service Kit,
Mfr # AVK-001
Zoro # G4725935
product price: $80.45
/ea
Free Shipping & Returns
$80.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With All CFC, HCFC and HFC Refrigerants
- Includes Access Valves, Cores, Plastic Core Remover, Valve Core Tool
- Material Plastic
- Features The Interior of the Label Includes Part Numbers to Make Individual Reordering and Stocking Easy
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jb Industries
- MFR # AVK-001
- Zoro # G4725935
- UPC # 684520334489
- Country of Origin United States
- Category Refrigeration Access Valves
Details
Item | Access Valve Service Kit |
For Use With | All CFC, HCFC and HFC Refrigerants |
Includes | Access Valves, Cores, Plastic Core Remover, Valve Core Tool |
Material | Plastic |
Features | The Interior of the Label Includes Part Numbers to Make Individual Reordering and Stocking Easy |
Description
Access Valve Service Kit, For Use With All CFC, HCFC and HFC Refrigerants, Includes Access Valves, Cores, Plastic Core Remover, Valve Core Tool
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DANFOSS Coil, Terminal Box, 24VDC, 18W (018F6757)
- DAYTON Light-Duty Industrial Fan 20" Oscillating, 120VAC, 5100/6200 CFM (13V402)
- HONEYWELL HOME Thermopile, LP/Nat, 750 mV, 35 in L., Quick Connect, PG9 Adapter and Attaching Nut (Q313A1170)
- SOLAIRA Variable Heat Control, 120/208-240V (SMRTV16-DV)
- JB INDUSTRIES Piercing Valve, 1/4", 5/16", and 3/8" OD (LT-456)
- JB INDUSTRIES Swivel FE Flare X Solder Adapter, PK2 (A32703)
- JB INDUSTRIES Quick Coupler, 1/4 In M x 5/16 In F (QC-S5S)
- JB INDUSTRIES Cap Tube Cutting Tool (A10973)
- JB INDUSTRIES Cap Tube, .031 I.D. X .083 O.D. X 12 Ft (TC-31-12)
- JB INDUSTRIES 1/4" Access Valve Tee, PK3 (A31136)
- CYCLEMASTER Multi Split Ball Valve (RP18961)
- Jb Industries AC & Refrigeration Valves