Shop All Refrigeration Access Valves
Jb Industries
1/4" Access Valve with Flare Nut, PK3
Mfr # A31734
Zoro # G2952932
original price:
$21.85
5% off
new price: $20.69
/pk 3, $6.90/ea
$20.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Size 1/4 in SAE M x 1/4 in SAE F Flare
- For Use With All CFC, HCFC and HFC Refrigerants
- Includes 1 Cap and Valve Core Per Fitting
- Material Brass
- Connection Type Flare
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jb Industries
- MFR # A31734
- Zoro # G2952932
- UPC # 684520317345
- Country of Origin United States
- Category Refrigeration Access Valves
Dimensions
Connection Size | 1/4 in SAE M x 1/4 in SAE F Flare |
Details
Item | 1/4" Access Valve with Flare Nut |
For Use With | All CFC, HCFC and HFC Refrigerants |
Includes | 1 Cap and Valve Core Per Fitting |
Material | Brass |
Connection Type | Flare |
Description
1/4 In. Access Valve with Flare Nut, Connection Size 1/4 in SAE M x 1/4 in SAE F Flare, Brass, For Use With All CFC, HCFC and HFC Refrigerants, Includes 1 Cap and Valve Core Per Fitting, Package Quantity 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERIMAX HOME PRODUCTS FLASHING GALV STD10""X10' (70410)
- TEMPCO Heater, 120V, 12 In. L, 1200 Deg F (CSF00008)
- SUNTUF 26 in. x 6 ft. Blue Polycarbonate Roof Panel, 10PK (191897)
- SELECTO SCIENTIFIC Cartridge, Water Filtr - Ic600 (108-010)
- JB INDUSTRIES Valve Core Removal Tool (A32004-G)
- JB INDUSTRIES Rapid Evacuation Kit, 3/8" Connection Sz (VL-100)
- JB INDUSTRIES Quick Coupler, 1/8 In (F)NPT x 1/4 In F (QC-S4A)
- JB INDUSTRIES Swivel FE Flare X Solder Adapter, PK4 (A32701)
- JB INDUSTRIES 1/4" Access Valve Tee, PK3 (A31136)
- JB INDUSTRIES Union, 1/2 In Acme Mx1/4 In SAE F, 0 Deg (AF-13455)
- JB INDUSTRIES Cap Tube, .026 I.D. X .072 O.D. X 16 Ft (TC-26-16)
- Jb Industries Refrigeration Access Valves