Shop All Refrigeration Access Valves
Jb Industries
1/4" Access Valve Union Tee, PK2
Mfr # A31204
Zoro # G2351185
product price: $24.29
/pk 2, $12.15/ea
$24.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Size 7/8 in OD x 7/8 in Slip Fit
- For Use With All CFC, HCFC and HFC Refrigerants
- Outside Dia. 7/8"
- Includes 1 Cap and Valve Core
- Length 3 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jb Industries
- MFR # A31204
- Zoro # G2351185
- UPC # 684520312043
- Country of Origin United States
- Category Refrigeration Access Valves
Dimensions
Connection Size | 7/8 in OD x 7/8 in Slip Fit |
Outside Dia. | 7/8" |
Length | 3 3/4 in |
Details
Item | 1/4" Access Valve Union Tee |
For Use With | All CFC, HCFC and HFC Refrigerants |
Includes | 1 Cap and Valve Core |
Material | Copper |
Connection Type | Slip |
Description
1/4 In. Access Valve Union Tee, Connection Size 7/8 in OD x 7/8 in Slip Fit, Length 3 3/4 in, Copper, For Use With All CFC, HCFC and HFC Refrigerants, Includes 1 Cap and Valve Core Per Fitting, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANTHONY Door Gasket, 23-3/16" x 73-1/16" (02-14160-2013)
- PURAERO Compact LGR Dehumidifier, 72 Db, 300 cfm (PA-45-LGR)
- FRIEDRICH Architectural Grille (UXAA)
- SUPCO Black Recorder Pen (CRPEN)
- JB INDUSTRIES 1/4" Access Valve, PK3 (A31726)
- JB INDUSTRIES Cap Tube, .080 I.D. X .145 O.D. X 10 Ft (TC-80-10)
- JB INDUSTRIES 1/4" Quick Coupler Access Tee (A34000)
- JB INDUSTRIES 1/4" Access Valve Coupler, Brass (A33004)
- JB INDUSTRIES Quick Coupler, 1/4 In MxF, 0 Deg (33112N)
- JB INDUSTRIES Needle, With Gasket, 1-1/2 in. L (A32101)
- JB INDUSTRIES 1/4 in SAE Cap w/ Gasket, Connection Size 1/4 in, 10 Pack (A31985)
- Jb Industries AC & Refrigeration Valves