Shop All Refrigeration Access Valves
Jb Industries
1/4" Access Valve Union Tee, PK2
Mfr # A31201-G
Zoro # G5203581
product price: $21.59
/pk 2, $10.80/ea
$21.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Size 1/2 in OD x 1/2 in Slip Fit
- For Use With All CFC, HCFC and HFC Refrigerants
- Outside Dia. 1/2 in
- Includes Cap And Valve Core
- Length 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jb Industries
- MFR # A31201-G
- Zoro # G5203581
- Country of Origin United States
- Category Refrigeration Access Valves
Dimensions
Connection Size | 1/2 in OD x 1/2 in Slip Fit |
Outside Dia. | 1/2 in |
Length | 3 in |
Details
Item | 1/4" Access Valve Union Tee |
For Use With | All CFC, HCFC and HFC Refrigerants |
Includes | Cap And Valve Core |
Material | Brass/Copper |
Description
1/4 In. Access Valve Union Tee, Connection Size 1/2 in OD x 1/2 in Slip Fit, Outside Dia. 1/2 in, Length 3 in, Copper, For Use With All CFC, HCFC and HFC Refrigerants, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JB INDUSTRIES 1/4" Access Valve Tee w/ Flare Nut, Brass (A31853)
- BRONDELL Horizon Air Purifier Replacement Filter (PHZF-21)
- TOUGH GUY Flue Brush, Wire, L 4 1/2 In, Dia 3 In (2FCD3)
- DAYTON Hose Clamp, 7 In (HV2127800G)
- JB INDUSTRIES Depressor For Hose & Coup, PK5 (P90513)
- JB INDUSTRIES 1/4" Access Valve Extension Tube, PK5 (A31006-G)
- JB INDUSTRIES Cap Tube, .054 I.D. X .106 O.D. X 11 Ft (TC-54-11)
- JB INDUSTRIES Cap Tube, .055 I.D. X .125 O.D. X 11 Ft (TC-55-11)
- JB INDUSTRIES 1/4" Access Valve Tee, Brass/Copper (A31142)
- JB INDUSTRIES Quick Coupler, 1/4 In M x 5/16 In F (QC-S5S)
- PARKER Copper Check Valve, 7/8 Dia x 4 1/2 In L (CV7P-10FS-10FS)
- Jb Industries Refrigeration Access Valves