Shop All Refrigeration Access Valves
Jb Industries
1/4" Access Valve Union Tee, PK2
Mfr # A31200-G
Zoro # G5143101
product price: $16.69
/pk 2, $8.35/ea
$16.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Size 3/8 in OD x 3/8 in Slip Fit
- For Use With All CFC, HCFC and HFC Refrigerants
- Outside Dia. 3/8 in
- Includes Cap And Valve Core
- Length 2 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jb Industries
- MFR # A31200-G
- Zoro # G5143101
- Country of Origin United States
- Category Refrigeration Access Valves
Dimensions
Connection Size | 3/8 in OD x 3/8 in Slip Fit |
Outside Dia. | 3/8 in |
Length | 2 3/4 in |
Details
Item | 1/4" Access Valve Union Tee |
For Use With | All CFC, HCFC and HFC Refrigerants |
Includes | Cap And Valve Core |
Material | Copper |
Description
1/4 In. Access Valve Union Tee, Connection Size 3/8 in OD x 3/8 in Slip Fit, Outside Dia. 3/8 in, Length 2 3/4 in, Copper, For Use With All CFC, HCFC and HFC Refrigerants, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIVERSITECH Plastic Condensate Drain Pan, 27x39 (6-2739L)
- KOCH FILTER Poly Filter, Disposabl, C and I, 18"x25"x1" (284-180-250)
- AIR HANDLER 20x24x4 Synthetic Pleated Air Filter, MERV 7 (5C437)
- MASTER FLOW 10 in. x 5 ft. Beaded Metal Duct Pipe (BDCP10X60)
- JB INDUSTRIES 1/4" Access Valve Coupler, Brass (A33004)
- JB INDUSTRIES 1/4" Access Valve, PK3 (A31724)
- JB INDUSTRIES 1/4" Access Valve Union Tee, PK2 (A31199-G)
- JB INDUSTRIES 1/4" Access Valve Union, PK5 (A31482-G)
- JB INDUSTRIES Line Piercing Valve, 3/16" and 3/8" OD (EZ-40288)
- JB INDUSTRIES 1/4" Access Valve, PK3 (A31726)
- ZORO SELECT 1/4" Access Valve Union Tee, PK2 (4PDH7)
- Jb Industries Refrigeration Access Valves