Shop All Refrigeration Access Valves
Jb Industries
1/4" Access Valve Union Tee, PK2
Mfr # A31199-G
Zoro # G4973123
product price: $17.35
/pk 2, $8.68/ea
$17.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Size 1/4 in OD x 1/4 in Slip Fit
- For Use With All CFC, HCFC and HFC Refrigerants
- Outside Dia. 1/4 in
- Includes 1 Cap and Valve Core Per Fitting
- Length 2 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jb Industries
- MFR # A31199-G
- Zoro # G4973123
- Country of Origin United States
- Category Refrigeration Access Valves
Dimensions
Connection Size | 1/4 in OD x 1/4 in Slip Fit |
Outside Dia. | 1/4 in |
Length | 2 3/8 in |
Details
Item | 1/4" Access Valve Union Tee |
For Use With | All CFC, HCFC and HFC Refrigerants |
Includes | 1 Cap and Valve Core Per Fitting |
Material | Copper |
Connection Type | Slip |
Description
1/4 In. Access Valve Union Tee, Connection Size 1/4 in OD x 1/4 in Slip Fit, Outside Dia. 1/4 in, Length 2 3/8 in, Copper, For Use With All CFC, HCFC and HFC Refrigerants, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALL-FILTERS 20X20X1 Merv 8 Pleated AC Furnace Air Filter, 6PK (20201.8 6PK)
- RANCO Filter Drier, Mono Flow, 8 cu in, ODF, 1/2" fitting, 5.42"Lx2.50"W (RFD-084S)
- ALL-FILTERS 14X25X2 Merv 8 Pleated AC Furnace Air Filter, 6PK (14252.8 6PK)
- AMERICAN BLOWER SUPPLY Manual Blastgate, Galvanized Steel Gate, Zinc Electroplated Body, 20 in W, 9 1/2 in L (BGG05C)
- JB INDUSTRIES Cap Tube, .070 I.D. X .125 O.D. X 12 Ft (TC-70-12)
- JB INDUSTRIES Cap Tube, .080 I.D. X .145 O.D. X 10 Ft (TC-80-10)
- JB INDUSTRIES Quick Coupler, 1/4 In MxF, 90 Deg (33113N)
- JB INDUSTRIES Quick Coupler, 1/2 In Acme M x 1/4 In F (QC-S4A-134a)
- JB INDUSTRIES 1/4" Access Valve Tee, PK3 (A31236)
- JB INDUSTRIES Line Piercing Saddle Valve, 5/8 "OD, PK3 (A32910)
- PARKER Service/Shut Off Valve, 1/2 In, Copper (QL171R-08-08)
- Jb Industries Refrigeration Access Valves