Shop All Refrigeration Access Valves
Jb Industries
1/4" Access Valve Union, PK5
Mfr # A31484-G
Zoro # G4715207
$14.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Size 1/4 in SAE M x 1/4 MPT
- For Use With All CFC, HCFC and HFC Refrigerants
- Includes 1 Cap and Valve Core Per Fitting
- Material Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Jb Industries
- MFR # A31484-G
- Zoro # G4715207
- UPC # 094719344609
- Country of Origin United States
- Category Refrigeration Access Valves
Dimensions
Connection Size | 1/4 in SAE M x 1/4 MPT |
Details
Item | 1/4" Access Valve Union |
For Use With | All CFC, HCFC and HFC Refrigerants |
Includes | 1 Cap and Valve Core Per Fitting |
Material | Brass |
Description
1/4 In. Access Valve Union, Connection Size 1/4 in SAE M x 1/4 MPT, Brass, For Use With All CFC, HCFC and HFC Refrigerants, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORDFAB Round Duct O-Ring, 12 in Duct Dia, Rubber, 12" W, 12" L (8010000988)
- CADET 24" Electric Baseboard Heater, White, 262/350W, 208/240V (2F350W)
- VENSTAR Venstar 2H/1C, 1-Day Prog Thermostat (VST1700)
- MR. HEATER Fitting Lp3/8Mptx9/16Lhm (F276153)
- JB INDUSTRIES Cap Tube, .059 I.D. X .112 O.D. X 10 Ft (TC-59-10)
- JB INDUSTRIES 3/8" SAE Cap w/ Gasket, PK3 (NFT5-6)
- JB INDUSTRIES 1/4" Access Valve Branch Tee, PK3 (A31512)
- JB INDUSTRIES 1/4" Access Valve Tee, PK3 (A31136)
- JB INDUSTRIES Cap Tube, .026 I.D. X .072 O.D. X 16 Ft (TC-26-16)
- JB INDUSTRIES Cap Tube, .055 I.D. X .125 O.D. X 11 Ft (TC-55-11)
- MUELLER Flare Nut, Brass (A 05157)
- Jb Industries AC & Refrigeration Valves