Shop All Refrigeration Access Valves
Jb Industries
1/4" Access Valve Tee w/ Flare Nut, PK3
Mfr # A31864
Zoro # G3377963
product price: $25.59
/pk 3, $8.53/ea
$25.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Size 1/4 in SAE M x 1/4 in SAE F Run x 1/4 in SAE M Branch
- For Use With All CFC, HCFC and HFC Refrigerants
- Includes 1 Cap and Valve Core Per Fitting
- Material Brass
- Features Safe, simple installation without the need for brazing
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jb Industries
- MFR # A31864
- Zoro # G3377963
- UPC # 684520318649
- Country of Origin United States
- Category Refrigeration Access Valves
Dimensions
Connection Size | 1/4 in SAE M x 1/4 in SAE F Run x 1/4 in SAE M Branch |
Details
Item | 1/4" Access Valve Tee w/ Flare Nut |
For Use With | All CFC, HCFC and HFC Refrigerants |
Includes | 1 Cap and Valve Core Per Fitting |
Material | Brass |
Features | Safe, simple installation without the need for brazing |
Connection Type | SAE |
Description
1/4 In. Access Valve Tee w/ Flare Nut, Connection Size 1/4 in SAE M x 1/4 in SAE F Run x 1/4 in SAE M Branch, Brass, For Use With All CFC, HCFC and HFC Refrigerants, Includes 1 Cap and Valve Core Per Fitting, Package Quantity 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUNTER 750W Plugin Heater with Remote Control, White (73027-WH)
- DAYTON Standard-Duty Industrial Fan 30" Non-Oscillating, 208-230/460VAC, 9450 CFM (1VCG8)
- EMERSON FLOW CONTROLS Coil, 24V Coil, Ams Spade X-27979-S (057603)
- AIR HANDLER 16x30x1 Synthetic Pleated Air Filter, MERV 8 (1TBE9)
- JB INDUSTRIES 1/4 in Access Valve Extension Tube, For Use With All CFC, HCFC and HFC Refrigerants, 5 Pack (A31004-G)
- JB INDUSTRIES Access Valve Service Kit, (AVK-001)
- JB INDUSTRIES Swivel Cylinder Valve, (CV-20006)
- JB INDUSTRIES 1/4" Access Valve Extension Tube, PK5 (A31003-G)
- JB INDUSTRIES 1/4" SAE Cap w/Gasket, PK10 (A31997)
- JB INDUSTRIES 1/4" Access Valve, PK3 (A31726)
- MUELLER Flare Bushing, (A 07812NL)
- Jb Industries AC & Refrigeration Valves