Shop All Refrigeration Access Valves
Jb Industries
1/4" Access Valve Tee w/ Flare Nut, PK3
Mfr # A31854
Zoro # G2512106
$25.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Size 1/4 in SAE M x 1/4 in SAE M Run x 1/4 in SAE F Branch
- For Use With All CFC, HCFC and HFC Refrigerants
- Includes 1 Cap and Valve Core Per Fitting
- Material Brass
- Connection Type SAE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Jb Industries
- MFR # A31854
- Zoro # G2512106
- UPC # 684520318540
- Country of Origin United States
- Category Refrigeration Access Valves
Dimensions
Connection Size | 1/4 in SAE M x 1/4 in SAE M Run x 1/4 in SAE F Branch |
Details
Item | 1/4" Access Valve Tee w/ Flare Nut |
For Use With | All CFC, HCFC and HFC Refrigerants |
Includes | 1 Cap and Valve Core Per Fitting |
Material | Brass |
Connection Type | SAE |
Description
1/4 In. Access Valve Tee w/ Flare Nut, Connection Size 1/4 in SAE M x 1/4 in SAE M Run x 1/4 in SAE F Branch, Brass, For Use With All CFC, HCFC and HFC Refrigerants, Includes 1 Cap and Valve Core Per Fitting, Package Quantity 3
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M CUNO Cartridge, Water Filter, Hf20-Ms (HF20MS)
- ROBERTSHAW 41-418 Hot Surface Ignitor (41-418)
- HONEYWELL Tp970A2004 Pneumatic Thermostat (TP970A2004)
- ZORO SELECT Electric Heating Cable, 120VAC, 12 ft Length, Waterproof, SJTW (13R102)
- JB INDUSTRIES 1/4" Access Valve Swaged Tee, PK3 (A31336)
- JB INDUSTRIES 1/4" Access Valve Branch Tee, PK3 (A31452)
- JB INDUSTRIES 1/4" Access Valve Union Tee, PK2 (A31201-G)
- JB INDUSTRIES 1/4" Access Valve 90, PK3 (A31492)
- JB INDUSTRIES Valve Core, PK5 (A31999-G)
- JB INDUSTRIES Swivel FE Flare X Solder Adapter, PK4 (A32700)
- NDL Refrigeration Ball Valve, 900 psi (NBV03-S)
- Jb Industries Refrigeration Access Valves