Shop All Refrigeration Access Valves
Jb Industries
1/4" Access Valve Tee, PK3
Mfr # A31138
Zoro # G0988093
$14.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Size 1/2 in ODS
- For Use With All CFC, HCFC and HFC Refrigerants
- Outside Dia. 1/2"
- Includes 1 Cap and Valve Core
- Length 2 1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Jb Industries
- MFR # A31138
- Zoro # G0988093
- UPC # 684520311381
- Country of Origin United States
- Category Refrigeration Access Valves
Dimensions
Connection Size | 1/2 in ODS |
Outside Dia. | 1/2" |
Length | 2 1/8 in |
Details
Item | 1/4" Access Valve Tee |
For Use With | All CFC, HCFC and HFC Refrigerants |
Includes | 1 Cap and Valve Core |
Material | Brass/Copper |
Description
1/4 In. Access Valve Tee, Connection Size 1/2 in ODS, Length 2 1/8 in, Brass/Copper, For Use With All CFC, HCFC and HFC Refrigerants, Package Quantity 3
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALL-FILTERS 18X20X2 MERV 13 Pleated AC Furnace Air Filter, 6PK (18202.13 6PK)
- LIGHT HOUSE BEAUTY Space Saver Dryer Vent 90 degrees Ducting (LI82958)
- LUTRON Fan Control, Slide, 120V, 1.5Amp, 1 Pole (SFSQ-F-WH)
- AIR HANDLER 2-Ply Ring Panel Air Filter, 20x20" (2DXW7)
- JB INDUSTRIES 1/4" Access Valve, PK3 (A31729)
- JB INDUSTRIES Cap Tube, .042 I.D. X .093 O.D. X 12 Ft (TC-42-12)
- JB INDUSTRIES Quick Coupler, 1/2 In Acme M x 1/4 In F (QC-S4A-134a)
- JB INDUSTRIES 1/4" Access Valve Tee, Brass/Copper (A31142)
- JB INDUSTRIES 3/8" SAE Cap w/ Gasket, PK3 (NFT5-6)
- JB INDUSTRIES Line Piercing Saddle Valve, 7/8" OD, PK2 (A32914)
- JB INDUSTRIES 1/4" Access Valve Swaged Tee, PK3 (A31338)
- Jb Industries Refrigeration Access Valves